Shop All Collets
Haimer
Power Collet, 5/8 in., ER32, w/Safe Lock
Mfr # 81.323.5/8Z.7
Zoro # G3765819
product price: $423.99
/ea
Free Shipping & Returns
$423.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series ER32
- Range 5/8"
- Includes Safe Lock
- Coolant Through No
- For Use With HAIMER Power Collet Chucks and High Precision Collet Chucks
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 5/8" |
Overall Length | 1.7700 in |
Head Dia. | 1.2800 in |
Max. Body Dia. | 5/8 in |
Details
Item | Collet |
Collet Series | ER32 |
Range | 5/8" |
Includes | Safe Lock |
Coolant Through | No |
For Use With | HAIMER Power Collet Chucks and High Precision Collet Chucks |
Coolant Fed | Non-Coolant Through |
Taper Angle | 8 Degrees |
Collet Type | ER |
Compatible with Product Type | Collet Chucks |
Measurement System | Fractional Inch |
TIR Max. | 0.003mm |
Features | Safe-Lock Pull Out Protection, Superior Clamping Strength |
For Shank Type | Straight |
Description
Collet, ER32, Overall Length 1.7700 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO PNEUMATIC 1/4" Reversible Pistol Air Drill 2800 rpm (CP7300RC)
- KIPP Adjustable Handle W Clamp Force Intensif Size:5 M12X50, Zinc Silver Met, Comp:Stainless Steel Bright (K1626.5123X50)
- MILWAUKEE TOOL Cable Splicer's Sheath Kit (48-22-8117)
- GEARWRENCH 10PC SAE T HANDLE BALL END HEX KEY SET (KDT83523)
- HAIMER Precision Collet, 13 to 14mm, ER32 (81.320.14)
- HAIMER Precision Collet, 1/2 in., ER32 (81.320.1/2Z)
- HAIMER Precision Collet, 1/2 in., ER40 (81.400.1/2Z)
- HHIP 5/16" 5C Round Collet (3900-1117)
- TECHNIKS Double Angle Collet, DA180, 5/32 in. (01618-5/32)
- S & H INDUSTRIES COLLET REDUCER 1/4" (VK120124R)
- H & H INDUSTRIAL PRODUCTS Harlingen ER-32 5mm Spring Collet (9710-4046)
- Haimer Collets, Chucks & Accessories