Shop All Collets
Haimer
Power Collet, 20mm, ER25, w/Safe Lock
Mfr # 81.253.06.7
Zoro # G3767158
product price: $374.99
/ea
Free Shipping & Returns
$374.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series ER25
- Range 20.0mm
- Includes Safe Lock
- For Use With HAIMER Power Collet Chucks and High Precision Collet Chucks
- Coolant Through No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 20.0mm |
Head Dia. | 25.45mm |
Max. Body Dia. | 6.00mm |
Overall Length | 37.00mm |
Min. Size | 20.00mm |
Details
Item | Collet |
Collet Series | ER25 |
Range | 20.0mm |
Includes | Safe Lock |
For Use With | HAIMER Power Collet Chucks and High Precision Collet Chucks |
Coolant Through | No |
Coolant Fed | Non-Coolant Through |
Collet Type | ER |
For Shank Type | Straight |
Compatible with Product Type | Collet Chucks |
TIR Max. | 0.003mm |
Taper Angle | 8 Degrees |
Face Shape | Round |
Measurement System | Metric |
Features | Safe-Lock Pull Out Protection, Superior Clamping Strength |
Description
Collet, ER25, Round, Overall Length 37.00mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAHLWILLE TOOLS Double ended ring Wrench Size 7/16 x 1/2 " L.225 mm (41612832)
- PROTO Nutsetter, 7/16" Hex, 1-3/4" L, Steel (J61656)
- MILWAUKEE TOOL 5/16" x 12" Aircraft Length Black Oxide Drill Bit (48-89-2773)
- PROTO Black Chrome Combo Locking Flex-Ratcheting Wrench 9/16"-Spline (JSCV18F)
- HAIMER Precision Collet, 13 to 14mm, ER32 (81.320.14)
- HAIMER Precision Collet, 1 in., ER40 (81.400.1Z)
- HAIMER Precision Collet, 1/8 in., ER20 (81.200.1/8Z)
- HAIMER Precision Collet, 1/2 in., ER32 (81.320.1/2Z)
- HAIMER Precision Collet, 1/2 in., ER40 (81.400.1/2Z)
- LYNDEX-NIKKEN Collet, 300DA, 1/8in (030-008)
- HHIP ER-32 3/32" Spring Collet (3900-5240)
- Haimer Collets