Shop All Collets
Haimer
Power Collet, 20mm, ER25
Mfr # 81.253.08
Zoro # G3767149
product price: $192.99
/ea
Free Shipping & Returns
$192.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series ER25
- Range 20.0mm
- Coolant Through No
- For Use With HAIMER Power Collet Chucks and High Precision Collet Chucks
- Coolant Fed Non-Coolant Through
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 20.0mm |
Head Dia. | 25.45mm |
Min. Size | 20.00mm |
Overall Length | 37.00mm |
Max. Body Dia. | 8.00mm |
Details
Item | Collet |
Collet Series | ER25 |
Range | 20.0mm |
Coolant Through | No |
For Use With | HAIMER Power Collet Chucks and High Precision Collet Chucks |
Coolant Fed | Non-Coolant Through |
Collet Type | ER |
Taper Angle | 8 Degrees |
Measurement System | Metric |
Features | Superior Clamping Strength |
TIR Max. | 0.003mm |
Compatible with Product Type | Collet Chucks |
Face Shape | Round |
For Shank Type | Straight |
Description
Collet, ER25, Round, Overall Length 37.00mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX External, 5 1/4", 90 deg Angled Precision (49 21 A01 SBA)
- PROTO Rectangular Telescoping Mirror (J2373)
- IRWIN Power Bit, Power, Single End, Hex Shank, PK2 (IWAF22SL682)
- CRAFTSMAN Locking Pliers Set Fast Release, 2 pc (CMHT81727)
- HAIMER Precision Collet, 1/2 in., ER32 (81.320.1/2Z)
- HAIMER Precision Collet, 1 in., ER40 (81.400.1Z)
- HAIMER Precision Collet, 13 to 14mm, ER32 (81.320.14)
- HAIMER Precision Collet, 1/2 in., ER40 (81.400.1/2Z)
- HAIMER Precision Collet, 1/8 in., ER20 (81.200.1/8Z)
- LYNDEX-NIKKEN Collet, 5C, 19/32in (500-038)
- LYNDEX-NIKKEN Straight Collet, KM1, 3/16in (KM1-3/16)
- Haimer Collets