Shop All Collets
Haimer
Power Collet, 12mm, ER16
Mfr # 81.163.3/16Z
Zoro # G3767946
product price: $177.99
/ea
Free Shipping & Returns
$177.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series ER16
- Range 12.0mm
- Coolant Through No
- For Use With HAIMER Power Collet Chucks and High Precision Collet Chucks
- Coolant Fed Non-Coolant Through
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 12.0mm |
Overall Length | 1.1800 in |
Max. Body Dia. | 3/16 in |
Head Dia. | 0.6500 in |
Details
Item | Collet |
Collet Series | ER16 |
Range | 12.0mm |
Coolant Through | No |
For Use With | HAIMER Power Collet Chucks and High Precision Collet Chucks |
Coolant Fed | Non-Coolant Through |
Taper Angle | 8 Degrees |
Features | Superior Clamping Strength |
For Shank Type | Straight |
Face Shape | Round |
Compatible with Product Type | Collet Chucks |
Collet Type | ER |
Measurement System | Fractional Inch |
TIR Max. | 0.003mm |
Description
Collet, ER16, Round, Overall Length 1.1800 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRAY TOOLS Pliers Long Reach Angle Flush (B293A)
- MARSHALLTOWN Edger Concr 3/8In Rad 6X3In St (36D)
- DRILL AMERICA 1/8" Carbide Tipped Glass & Tile Drill Bit (DWDGD1/8)
- DRILL AMERICA 1-3/16" 3MT HSS Undersized Shank Taper Shank Drill Bit (DWDTS1-3/16-3MT)
- HAIMER Precision Collet, 13 to 14mm, ER32 (81.320.14)
- HAIMER Precision Collet, 1 in., ER40 (81.400.1Z)
- HAIMER Precision Collet, 1/2 in., ER32 (81.320.1/2Z)
- HAIMER Precision Collet, 1/8 in., ER20 (81.200.1/8Z)
- HAIMER Precision Collet, 1/2 in., ER40 (81.400.1/2Z)
- HHIP 5C Expanding Collet .750 - 1.437" (3900-1629)
- LYNDEX-NIKKEN Collet, 5C, 1/8in (500-008)
- Haimer Collets, Chucks & Accessories