Shop All Collets
Haimer
Power Collet, 1/2 in., ER25
Mfr # 81.253.1/2Z
Zoro # G3767121
product price: $185.99
/ea
Free Shipping & Returns
$185.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series ER25
- Range 1/2"
- For Use With HAIMER Power Collet Chucks and High Precision Collet Chucks
- Coolant Through No
- Coolant Fed Non-Coolant Through
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 1/2" |
Head Dia. | 1.0010 in |
Max. Body Dia. | 1/2 in |
Overall Length | 1.4600 in |
Details
Item | Collet |
Collet Series | ER25 |
Range | 1/2" |
For Use With | HAIMER Power Collet Chucks and High Precision Collet Chucks |
Coolant Through | No |
Coolant Fed | Non-Coolant Through |
Face Shape | Round |
Compatible with Product Type | Collet Chucks |
For Shank Type | Straight |
Taper Angle | 8 Degrees |
Features | Superior Clamping Strength |
Collet Type | ER |
TIR Max. | 0.003mm |
Measurement System | Fractional Inch |
Description
Collet, ER25, Round, Overall Length 1.4600 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL #1 Copper U Style Die (49-16-U001C)
- GREENFIELD THREADING Spiral Flute Tap, Bottoming 3 Flutes (368071)
- WESTWARD 3/4 in Drive Impact Socket 1 3/4 in Size 6 pt Deep Depth, Black Oxide (21WL03)
- CHICAGO-LATROBE Jobber Length Drill Bit, Drill Bit Size 11/32 in, List Num 550, Drill Point Angle 135 Deg, Cobalt (46622)
- HAIMER Precision Collet, 1 in., ER40 (81.400.1Z)
- HAIMER Precision Collet, 13 to 14mm, ER32 (81.320.14)
- HAIMER Precision Collet, 1/2 in., ER40 (81.400.1/2Z)
- HAIMER Precision Collet, 1/8 in., ER20 (81.200.1/8Z)
- HAIMER Precision Collet, 1/2 in., ER32 (81.320.1/2Z)
- TECHNIKS ER Collet, ER32, 8.0mm (04232-08)
- LYNDEX-NIKKEN Coolant Collet, ER32, 31/64in (E32-031(C))
- Haimer Collets, Chucks & Accessories