Shop All Collet Accessories
Haimer
Open-End Collet Wrench, ER20 Coolant Nuts
Mfr # 84.200.20
Zoro # G3760605
product price: $33.29
/ea
$33.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series ER20
- Type Hand Held
- Size 30.00mm
- For Use With ER Series
- Wrench Style Open End
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Haimer
- MFR # 84.200.20
- Zoro # G3760605
- Country of Origin Germany
- Category Collet Accessories
Dimensions
Size | 30.00mm |
Details
Item | Collet Wrench |
Collet Series | ER20 |
Type | Hand Held |
For Use With | ER Series |
Wrench Style | Open End |
Series | ER20 |
Compatible with Product Type | ER Collet Chuck Locknuts |
Description
Collet Wrench, For Use With ER Series, Wrench Style Open End, Series ER20, Compatible with Product Type ER Collet Chuck Locknuts, Size 30.00mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Rebar Cutter Masonry Drill Bit 9/16" x 12"L, Straight (RCSS2094)
- POWERBUILT 16"Groove Joint Plier (641395)
- WESTWARD Combination Wrench, Metric, 8mm Size (36A289)
- INSIZE Indicator Centering Holder (6294-1AE)
- HAIMER High Speed Collet Nut, ER32 Sries Collets (83.912.32.HS)
- HAIMER Coolant Pipe, For HSK-A63 (85.700.63)
- HAIMER Open-End Collet Wrench, ER16 Coolant Nuts (84.200.16)
- HAIMER Cone Cleaner, For HSK-50 (85.820.50)
- HAIMER Torque Wrench Set, For ER Series Chucks (84.600.00.AK)
- HAIMER Collet Wrench, For ER16 Coolant Nuts (84.650.16)
- LYNDEX-NIKKEN Collet Chuck, NMTB40, ER16, Project 1.770in (N4007-0016-1.77)
- Haimer Collet Accessories