Shop All Collet Accessories
Haimer
Open-End Collet Wrench, ER16 Coolant Nuts
Mfr # 84.200.16
Zoro # G3760611
product price: $33.79
/ea
$33.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series ER16
- Type Hand Held
- Size 25.00mm
- For Use With ER Series
- Compatible with Product Type ER Collet Chuck Locknuts
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Haimer
- MFR # 84.200.16
- Zoro # G3760611
- Country of Origin Germany
- Category Collet Accessories
Dimensions
Size | 25.00mm |
Details
Item | Collet Wrench |
Collet Series | ER16 |
Type | Hand Held |
For Use With | ER Series |
Compatible with Product Type | ER Collet Chuck Locknuts |
Wrench Style | Open End |
Series | ER16 |
Description
Collet Wrench, For Use With ER Series, Wrench Style Open End, Series ER16, Compatible with Product Type ER Collet Chuck Locknuts, Size 25.00mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX Crimping Pliers, 8 1/2" Crimping Pliers (97 21 215 SB)
- PROTO 1 in Drive, 1-5/8" 12 pt SAE Socket, 12 Points (J5752)
- REGAL CUTTING TOOLS 3/8-40 NS Hand Tap H3 4 Flt Bottom (012033AS)
- KO-KEN Spark Plug Socket 16mm 12 Point 70mm Magnet 3/8 Sq. Drive (3305PZ-16)
- HAIMER Cone Cleaner, For HSK-50 (85.820.50)
- HAIMER High Speed Collet Nut, ER32 Sries Collets (83.912.32.HS)
- HAIMER Cone Cleaner, For HSK-32 (85.820.32)
- HAIMER Cone Cleaner, For SK40 (86.100.40)
- HAIMER Collet Nut, For ER20 Series Collets (83.912.20)
- HAIMER Coolant Pipe, For HSK-A63 (85.700.63)
- HUOT Collet Rack, Holds (40) TG75, 17 In W (14820)
- Haimer Collet Accessories