Shop All Collet Accessories
Haimer
Open-End Collet Wrench, ER11 Coolant Nuts
Mfr # 84.200.11
Zoro # G3760620
product price: $32.19
/ea
$32.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Collet Series ER11
- Type Hand Held
- Size 17.00mm
- For Use With ER Series
- Series ER11
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Haimer
- MFR # 84.200.11
- Zoro # G3760620
- Country of Origin Germany
- Category Collet Accessories
Dimensions
Size | 17.00mm |
Details
Item | Collet Wrench |
Collet Series | ER11 |
Type | Hand Held |
For Use With | ER Series |
Series | ER11 |
Compatible with Product Type | ER Collet Chuck Locknuts |
Wrench Style | Open End |
Description
Collet Wrench, For Use With ER Series, Wrench Style Open End, Series ER11, Compatible with Product Type ER Collet Chuck Locknuts, Size 17.00mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Bi-Metal Fast Cut Hole Saw 7/8" (22mm) (DCH0078-G)
- FOWLER 4-5" Outside Inch Micrometer (522400051)
- EAZYPOWER Brad Point Drill Bit, HSS, 3/16 in. (30036)
- CLEVELAND CLE-MAX™ 118° Jobber Length Drill Cleveland 2001G Steam Oxide HSS-E RHS/RHC 25/64 (C71025)
- HAIMER Collet Wrench, For ER16 Coolant Nuts (84.650.16)
- HAIMER Coolant Pipe, For HSK-A63 (85.700.63)
- HAIMER Cone Cleaner, For SK40 (86.100.40)
- HAIMER Collet Nut, For ER20 Series Collets (83.912.20)
- HAIMER Cone Cleaner, For HSK-50 (85.820.50)
- HAIMER Cone Cleaner, For HSK-32 (85.820.32)
- TECHNIKS Tap Holder, Straight, ER20, 1.102in, Steel (04897)
- Haimer Collet Accessories