Shop All Indexable Toolholders
Haimer
Mini Shrink Chuck, 6mm Hole Dia., HSK25E
Mfr # E25.180.06.V3
Zoro # G3740165
product price: $375.99
/ea
Free Shipping & Returns
$375.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Taper Size HSK-E25
- Hole Dia. 6.00mm
- Projection 50.00 mm
- For Use With Carbide and HSS Tools
- Coolant Fed Coolant Through
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Haimer
- MFR # E25.180.06.V3
- Zoro # G3740165
- Country of Origin Germany
- Category Indexable Toolholders
Dimensions
Taper Size | HSK-E25 |
Hole Dia. | 6.00mm |
Nose Dia. | 12.00mm |
Tool Depth | 37.50mm |
Details
Item | Shrink Fit Tool Holder |
Projection | 50.00 mm |
For Use With | Carbide and HSS Tools |
Coolant Fed | Coolant Through |
Coolant Through | Yes |
Projection Gage Line to Nose End | 50.00mm |
Balanced to RPM | 25,000 |
Series | HSK-E25 |
List Number | E25.180 |
Compatible with Product Type | All Inductive Shrink Fit Units |
Features | Highest runout accuracy: Less Than 3 microns, No Disturbing Edges, Also Jobs Difficult to Access are Penetrable |
Standards | DIN 69893 |
Description
Shrink Fit Tool Holder, Hole Dia. 6.00mm, Taper Size HSK-E25, Projection 50.00 mm, Nose Dia. 12.00mm, Coolant Fed Coolant Through, Balanced to RPM 25,000, For Use With Carbide and HSS Tools, Series HSK-E25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CMT Biscuit Joiner Blade, Flat, 4" dia, 8 Edges (241.008.04)
- MILWAUKEE TOOL 5/16 in. x 6 in. Slotted Cushion Grip Demolition Screwdriver (Made in USA) (MT208)
- CS UNITEC Non Spark"g Socket, 5/16" - 3/8" Drive, Alum"um Bronze (EX1503A-010UA)
- DANTONA Power Tool Battery, TOOL-259 (TOOL-259)
- HAIMER Shrink Chuck, 8mm Hole Dia., CAT50 (50.840.1/2z.4)
- HAIMER Shrink Chuck, 8mm Hole Dia., HSK100A (A10.140.08)
- HAIMER Shrink Chuck, 50mm Hole Dia., BT40 (40.640.06)
- HAIMER Shrink Chuck, 10mm Hole Dia., HSK100A (A10.140.10)
- HAIMER Shrink Chuck, 14mm Hole Dia., CAT50 (50.840.06.4)
- HAIMER Power Shrink Chuck, 14mm Hole Dia., CAT50 (50.840.14.3)
- HHIP 5/8" BL10 Indexable Carbide Turning Tool (2003-0134)
- Haimer Indexable Tools