Shop All Indexable Toolholders
Haimer
Mini Shrink Chuck, 1/8 in Hole Dia, HSK40E
Mfr # E40.185.1/8Z
Zoro # G3739316
product price: $444.99
/ea
Free Shipping & Returns
$444.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Taper Size HSK40E
- Hole Dia. 1/8 in
- Projection 2.7600 in
- For Use With Carbide and HSS Tools
- Coolant Fed Coolant Through
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Haimer
- MFR # E40.185.1/8Z
- Zoro # G3739316
- Country of Origin Germany
- Category Indexable Toolholders
Dimensions
Taper Size | HSK40E |
Hole Dia. | 1/8 in |
Nose Dia. | 0.3500 in |
Details
Item | Shrink Fit Tool Holder |
Projection | 2.7600 in |
For Use With | Carbide and HSS Tools |
Coolant Fed | Coolant Through |
Balanced to RPM | 25,000 |
Coolant Through | Yes |
Projection Gage Line to Nose End | 2.76" |
List Number | E40.185 |
Features | High Clamping Forces, Highest Runout Accuracy: 3 microns, No Disturbing Edges, Optimum Rigidity, Slim Design, Tool Holders Fine Balanced |
Compatible with Product Type | Shrink Fit Units |
Standards | DIN 69893-5 |
Description
Shrink Fit Tool Holder, Hole Dia. 1/8 in, Taper Size HSK40E, Projection 2.7600 in, Nose Dia. 0.3500 in, Coolant Fed Coolant Through, Balanced to RPM 25,000, For Use With Carbide and HSS Tools
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Bon 28-136 Lute Rake T Connector Blunt Tooth 36" 8 Foot Handle (28-136)
- WARNER PROGRIP® 6" Full Flex Joint Knife (90137)
- POWERMATE VX Air Hammer with Chisels (024-0075CT)
- MASTERCUT TOOL 1/4x5/8x1/4x2-1/2 4FL Square Double End Endmill (201-318)
- HAIMER Shrink Chuck, 8mm Hole Dia., HSK100A (A10.140.08)
- HAIMER Shrink Chuck, 8mm Hole Dia., CAT50 (50.840.1/2z.4)
- HAIMER Shrink Chuck, 3/4 in. Hole Dia., HSK63F (F63.140.3/4Z)
- HAIMER Shrink Chuck, 14mm Hole Dia., CAT50 (50.840.06.4)
- HAIMER Shrink Chuck, 50mm Hole Dia., BT40 (40.640.06)
- HAIMER Power Shrink Chuck, 5/8 in Hole Dia, CAT50 (50.840.5/8Z.3)
- HHIP 7 Piece 1/2" Indexable Cut Off & Turning Tool Set (2002-0013)
- Haimer Indexable Toolholders