Shop All Edge and Center Finders
Haimer
Long Probe Tip, 0.4 in., 10.16mm
Mfr # 80.365.30
Zoro # G8919215
product price: $93.55
/ea
Free Shipping & Returns
$93.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Dia. (In.) 0.4
- Shank Dia. (In.) 0.295
- Ball Dia. (In.) 0.4
- Length (In.) 2.6 in
- Length (mm) 65
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Haimer
- MFR # 80.365.30
- Zoro # G8919215
- Country of Origin Germany
- Category Edge and Center Finders
Dimensions
Tip Dia. (In.) | 0.4 |
Shank Dia. (In.) | 0.295 |
Ball Dia. (In.) | 0.4 |
Length (In.) | 2.6 in |
Length (mm) | 65 |
Shank Dia. (mm) | 7.5 |
Tip Dia. (mm) | 10.16 |
Height (In.) | 0.298 |
Overall Length | 2.6 in |
Dia. (In.) | 0.40 |
Depth (In.) | 0.298 |
Width (In.) | 0.298 |
Effective Working Length | 2.6 in |
Stem Thread Size | M3 |
Stem Dia. | 0.4 in |
Ball Point Ball Diameter | 0.4 in |
Description
If you need to measure the distance between two points, this Haimer Long Probe Tip is just what you need. The stainless steel probe tip measures 2.6 in. in length and 0.4 in. in diameter at its widest point. It can be used with Haimer 3D sensors and is compatible with inch-style machines like milling machines, drill presses and lathes. This long probe tip has a steel/plastic construction for durability and features a plastic stem that is flexible enough to move around obstacles without breaking or bending too easily. With its easy-to-use design, the Haimer Long Probe Tip will make your job easier.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FASTCAP 16 Ft Peel/Stick Stan Lh/Rh Read (PS-STICK 16)
- OSG Thread Forming Tap, 9/16"-18, Bottoming, Bright, 0 Flutes (1400148500)
- PALADIN Crimping Tool Die, Mfr. No. PA8021/PA1305 (PA2035)
- PRO-GRADE TOOLS "ternal Torx Socket, 1/4"Dr., T30 (12930)
- HAIMER Edge Finder, 190mm L, 0.2" Tip dia. (80.300.00.FHN)
- HAIMER Edge Finder, 207mm L, 0.15" Tip dia. (80.365.30.FHN)
- HAIMER Edge Finder, 163mm L, 0.15" Tip dia. (80.460.00.FHN)
- HAIMER Edge Finder, 162mm L, 0.2" Tip dia. (80.360.00.IN)
- HAIMER Edge Finder, 207mm L, 0.15" Tip dia. (80.367.40.FHN)
- HAIMER Edge Finder, 162mm L, 0.15" Tip dia. (80.360.00.FHN)
- TESA BROWN & SHARPE Edge Finder, Single, 0.2" Tip, 0.375" Shank (599-792-20)
- Haimer Set Up & Alignment Tools