Shop All Collet Accessories
Haimer
High Speed Collet Nut, ER25 Sries Collets
Mfr # 83.912.25.HS
Zoro # G3760727
product price: $106.99
/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series ER25
- Type High Speed Mini
- For Use With ER Collets
- For Collet Series ER25
- Thread Pitch 1.50mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Haimer
- MFR # 83.912.25.HS
- Zoro # G3760727
- Country of Origin Germany
- Category Collet Accessories
Dimensions
Thread Size | M32 |
Details
Item | Collet Nut |
Collet Series | ER25 |
Type | High Speed Mini |
For Use With | ER Collets |
For Collet Series | ER25 |
Thread Pitch | 1.50mm |
Features | Fine Balanced, Highest Runout Accuracy, No Wear and High Clamping Force Due to Special Slide Coating, Small Vibrations Due to Pre-Balancing |
Description
Collet Nut, Thread Size M32, ER25, High Speed Mini, Fine Balanced, Highest Runout Accuracy, No Wear and High Clamping Force Due to Special Slide Coating, Small Vibrations Due to Pre-Balancing, 1.50mm, ER Collets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCUT 121.5-inch x 1-inch x 0.035 x 8-12 TPI Premium Bimetal Blade (531794)
- ULLMAN Flexible Spring Claw, 23-1/2 in. L, 10 lb. (NO. 16)
- VICTORINOX SWISS ARMY Swiss Army Knife, Yellow/Black, 8-Tool (2.4913.SC8-X3)
- HANSON High Carbon Steel Machine Screw Thread Metric Plug Tap 14mm - 1.25 (1749)
- HAIMER Cone Cleaner, For SK40 (86.100.40)
- HAIMER Coolant Pipe, For HSK-A63 (85.700.63)
- HAIMER Cone Cleaner, For HSK-32 (85.820.32)
- HAIMER Collet Wrench, For ER16 Coolant Nuts (84.650.16)
- HAIMER Torque Wrench Insert, ER25 Series Chucks (84.620.25)
- HAIMER Torque Wrench Set, For ER Series Chucks (84.600.00.AK)
- HHIP 17mm ER-11 Collet Chuck Wrench For Hex Nut (3900-0591)
- Haimer Collets, Chucks & Accessories