Shop All Collet Accessories
Haimer
High Speed Collet Nut, ER20 Sries Collets
Mfr # 83.912.20.HS
Zoro # G3760736
product price: $118.99
/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series ER20
- Type High Speed Mini
- For Use With ER Collets
- Includes Clamps
- Thread Pitch 1.50mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Haimer
- MFR # 83.912.20.HS
- Zoro # G3760736
- Country of Origin Germany
- Category Collet Accessories
Dimensions
Thread Size | M25 |
Details
Item | Collet Nut |
Collet Series | ER20 |
Type | High Speed Mini |
For Use With | ER Collets |
Includes | Clamps |
Thread Pitch | 1.50mm |
Features | Fine Balanced, Highest Runout Accuracy, No Wear and High Clamping Force Due to Special Slide Coating, Small Vibrations Due to Pre-Balancing |
For Collet Series | ER20 |
Description
Collet Nut, Thread Size M25, ER20, High Speed Mini, Fine Balanced, Highest Runout Accuracy, No Wear and High Clamping Force Due to Special Slide Coating, Small Vibrations Due to Pre-Balancing, 1.50mm, ER Collets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANTONA Power Tool Battery, TOOL-410LI-15 (TOOL-410LI-15)
- OSG HSS End Mill, 20.0mm1-7/8in.Cut L (5813200)
- WESTCOTT Compact Safety Ceramic Blade Box Cutter, 2.5" Retractable Blade, Green (16474)
- MASTERCUT TOOL 1/4x3/4x1/4x2-1/2 4FL .030 Corner Radius Endmill, PowerA (211-423-1)
- HAIMER Collet Nut, For ER20 Series Collets (83.912.20)
- HAIMER Collet Wrench, For ER16 Coolant Nuts (84.650.16)
- HAIMER Torque Wrench Set, For ER Series Chucks (84.600.00.AK)
- HAIMER High Speed Collet Nut, ER32 Sries Collets (83.912.32.HS)
- HAIMER Coolant Pipe, For HSK-A63 (85.700.63)
- HAIMER Open-End Collet Wrench, ER16 Coolant Nuts (84.200.16)
- HHIP 45mm ER-32 Slotted Wrench For ER Chuck Nuts (3900-0602)
- Haimer Collet Accessories