Shop All Collet Chucks
Haimer
High Precision Collet Chuck, HSK100A
Mfr # A10.120.01
Zoro # G3762860
product price: $523.99
/ea
Free Shipping & Returns
$523.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Decimal Inches
- Taper Size HSK100A
- Collet Series HG01
- Min. Collet Capacity 0.0790 in
- Max. Collet Capacity 0.281 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Haimer
- MFR # A10.120.01
- Zoro # G3762860
- Country of Origin Germany
- Category Collet Chucks
Dimensions
Dimension Type | Decimal Inches |
Taper Size | HSK100A |
Nose Dia. | 1.1800 in |
Details
Item | Collet Chuck |
Collet Series | HG01 |
Min. Collet Capacity | 0.0790 in |
Max. Collet Capacity | 0.281 in |
Projection | 4.7200 in |
Material | High Speed Steel |
For Use With | HG Collets |
Pre-Balanced | Yes |
Balanceable | Yes |
Coolant Through | No |
Coolant Fed | Non-Coolant Through |
Features | Yes |
Standards | DIN 69893-1 |
Description
Collet Chuck, Taper Size HSK100A, Min. Collet Capacity 0.0790 in, Max. Collet Capacity 0.281 in, Projection 4.7200 in, HG01
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 20V MAX* 18ga Swivel Head Offset Shears (Tool Only) (DCS496B)
- WESTWARD Hand File, For Laminates/Plastics, 10 In (10Z607)
- KEO 82 deg 3 Flute 5 piece Center Reamer Set HSS (50028)
- CAPRI TOOLS Stubby XZN Triple Square Bit Socket Set, 10 pcs (CP30350)
- HAIMER Collet Chuck, ER11, HSK63A, 3.940 in. Proj (A63.020.11)
- HAIMER Collet Chuck, ER16, HSK63F, 3.940 in. Proj (F63.020.16)
- HAIMER Collet Chuck, ER20, HSK63F, 3.940 in. Proj (F63.020.20)
- HAIMER Collet Chuck, ER16, HSK50A, 2.760 in. Proj (A50.020.16)
- HAIMER Collet Chuck, ER40, CAT40, 2.760 in. Proj (40.720.40)
- GS TOOLING ER40 18.5mm (0.7283) AA Ultra Precision Collet (336960)
- METABO KYLS CHK. 1/16"-1/2" (1/2-20) (636520000)
- Haimer Collets, Chucks & Accessories