Shop All Collet Chucks
Haimer
High Precision Collet Chuck, HG, HSK63A
Mfr # A63.122.03
Zoro # G3762276
product price: $507.99
/ea
Free Shipping & Returns
$507.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Decimal Inches
- Taper Size HSK63A
- Collet Series HG03
- Min. Collet Capacity 0.6300 in
- Max. Collet Capacity 0.787 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Haimer
- MFR # A63.122.03
- Zoro # G3762276
- Country of Origin Germany
- Category Collet Chucks
Dimensions
Dimension Type | Decimal Inches |
Taper Size | HSK63A |
Nose Dia. | 1.8900 in |
Details
Item | Collet Chuck |
Collet Series | HG03 |
Min. Collet Capacity | 0.6300 in |
Max. Collet Capacity | 0.787 in |
Projection | 6.3000 in |
Coolant Through | No |
Pre-Balanced | Yes |
Balanceable | Yes |
Material | High Speed Steel |
For Use With | HG Collets |
Coolant Fed | Non-Coolant Through |
Features | Yes |
Standards | DIN 69893-1 |
Description
Collet Chuck, Taper Size HSK63A, Min. Collet Capacity 0.6300 in, Max. Collet Capacity 0.787 in, Projection 6.3000 in, HG03
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDE 4x4 ALU Drywall Patch (9898)
- HHIP 3 Piece Steel External Hard Jaw Set For 8" 3-Jaw K11 200 Lathe Chuck (3900-4738)
- EAGLE TAPTEK CUTTING TOOLS 9/32 HIGH SPEED STEEL STRAIGHT SHANK STRAIGHT FLUTE CHUCKING REAMER (533-2812-I)
- KIPP Star Grip, DIN 6336 Similar, D=M05, D1= 25, Tapped Bushing, Steel, Black Plastic, Cap: Black (K0155.205)
- HAIMER Collet Chuck, ER20, HSK63F, 3.940 in. Proj (F63.020.20)
- HAIMER Collet Chuck, ER16, HSK50A, 2.760 in. Proj (A50.020.16)
- HAIMER High Precision Collet Chuck, HSK100A (A10.120.01)
- HAIMER Collet Chuck, ER40, CAT40, 2.760 in. Proj (40.720.40)
- HAIMER Collet Chuck, ER11, HSK63A, 3.940 in. Proj (A63.020.11)
- HAIMER Collet Chuck, ER16, HSK63F, 3.940 in. Proj (F63.020.16)
- GS TOOLING MT3 OZ25 Collet Chuck (334665)
- Haimer Collet Chucks