Shop All Collet Chucks
Haimer
High Precision Collet Chuck, HG, HSK63A
Mfr # A63.122.02
Zoro # G3762285
product price: $533.99
/ea
Free Shipping & Returns
$533.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Decimal Inches
- Taper Size HSK63A
- Collet Series HG02
- Min. Collet Capacity 0.3940 in
- Max. Collet Capacity 0.562 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Haimer
- MFR # A63.122.02
- Zoro # G3762285
- Country of Origin Germany
- Category Collet Chucks
Dimensions
Dimension Type | Decimal Inches |
Taper Size | HSK63A |
Nose Dia. | 1.3800 in |
Details
Item | Collet Chuck |
Collet Series | HG02 |
Min. Collet Capacity | 0.3940 in |
Max. Collet Capacity | 0.562 in |
Projection | 6.3000 in |
Pre-Balanced | Yes |
Balanceable | Yes |
Material | High Speed Steel |
Coolant Through | No |
For Use With | HG Collets |
Coolant Fed | Non-Coolant Through |
Standards | DIN 69893-1 |
Features | Yes |
Description
Collet Chuck, Taper Size HSK63A, Min. Collet Capacity 0.3940 in, Max. Collet Capacity 0.562 in, Projection 6.3000 in, HG02
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/2 in Drive Flex Socket 1/2 in, 12 pt, SAE (J5475A)
- BON TOOL Bon 12-731 Button Handle, 1 3/4" Aluminum, 8 Foot (12-731)
- LENOX Band Saw Blade, 15 ft. 6 in L, 1-1/2" W, 3/4 TPI, 0.050" Thick, Steel (1792991)
- PERFORMANCE TOOL Pick & Driver Set 8Pc (W941)
- HAIMER Collet Chuck, ER11, HSK63A, 3.940 in. Proj (A63.020.11)
- HAIMER Collet Chuck, ER16, HSK63F, 3.940 in. Proj (F63.020.16)
- HAIMER Collet Chuck, ER16, HSK50A, 2.760 in. Proj (A50.020.16)
- HAIMER Collet Chuck, ER40, CAT40, 2.760 in. Proj (40.720.40)
- HAIMER High Precision Collet Chuck, HSK100A (A10.120.01)
- HAIMER Collet Chuck, ER20, HSK63F, 3.940 in. Proj (F63.020.20)
- FEIN Tapping Chuck, 0.750" Size (92602089010)
- Haimer Collets, Chucks & Accessories