Shop All Collet Chucks
Haimer
High Precision Collet Chck, 3.150 in Proj
Mfr # 50.420.03
Zoro # G3763691
product price: $521.99
/ea
Free Shipping & Returns
$521.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Decimal Inches
- Taper Size SK50
- Collet Series HG03
- Min. Collet Capacity 0.6300 in
- Max. Collet Capacity 0.787 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Haimer
- MFR # 50.420.03
- Zoro # G3763691
- Country of Origin Germany
- Category Collet Chucks
Dimensions
Dimension Type | Decimal Inches |
Taper Size | SK50 |
Nose Dia. | 48.00 mm |
Details
Item | Collet Chuck |
Collet Series | HG03 |
Min. Collet Capacity | 0.6300 in |
Max. Collet Capacity | 0.787 in |
Projection | 3.1500 in |
Balanceable | Yes |
Pre-Balanced | Yes |
For Use With | HG Collets |
Material | High Speed Steel |
Coolant Through | No |
Coolant Fed | Non-Coolant Through |
Standards | DIN 69871 |
Features | Yes |
Description
Collet Chuck, Taper Size SK50, Min. Collet Capacity 0.6300 in, Max. Collet Capacity 0.787 in, Projection 3.1500 in, HG03
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERBUILT Pb Retractable Hobby Knife (240040)
- HUSKIE TOOLS Compression Die, Blue, Wire Rope, 1/4 In (14AC)
- WESTWARD Brick Mason Folding Rule, 72 in., Standard (30PC17)
- SUPER TOOL Chucking Reamer, 0.6555 In., 6 Fl, Carb Tip (56556555)
- HAIMER Collet Chuck, ER16, HSK63F, 3.940 in. Proj (F63.020.16)
- HAIMER Collet Chuck, ER20, HSK63F, 3.940 in. Proj (F63.020.20)
- HAIMER Collet Chuck, ER11, HSK63A, 3.940 in. Proj (A63.020.11)
- HAIMER Collet Chuck, ER16, HSK50A, 2.760 in. Proj (A50.020.16)
- HAIMER Collet Chuck, ER40, CAT40, 2.760 in. Proj (40.720.40)
- HHIP ER-40 NMTB #30 17 Piece Spring Collet Chuck Set (3900-5301)
- PRO-SERIES Pro-Series MT3 ER-32 Collet Chuck With 1/2-13" Drawbar End (3901-5078)
- Haimer Collet Chucks