Shop All Collet Accessories
Haimer
Feather Key, 32mm, Tool Holder
Mfr # 85.400.32
Zoro # G3759686
product price: $9.59
/ea
$9.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Tool Holder
- Size 32mm
- For Use With Combination Shell End Mill Adapters
- Overall Length 28.00mm
- Includes Loosening Screw
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Haimer
- MFR # 85.400.32
- Zoro # G3759686
- Country of Origin Germany
- Category Collet Accessories
Dimensions
Size | 32mm |
Overall Length | 28.00mm |
For Tool Holder Dia. | 32.00mm |
Width | 8.00mm |
Details
Item | End Mill Feather Key |
Type | Tool Holder |
For Use With | Combination Shell End Mill Adapters |
Includes | Loosening Screw |
For Tool Holder Type | Combination Shell End Mill Adapters |
Standards | DIN 6885 |
Accessory Type | End Mill Feather Key |
Description
End Mill Feather Key, For Tool Holder Type Combination Shell End Mill Adapters, For Tool Holder Dia. 32.00mm, Includes Loosening Screw, Overall Length 28.00mm, Standards DIN 6885
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT SHEARS SS WISS TRDMN 11"" (CW11TM)
- KIPP Palm Grip, DIN 6335, D=1/2-13 D1= 63 H=42, Style E, Tapped Blind Hole, Stainless Steel Polished (K0146.5063A52)
- DRILL AMERICA .1980 HSS Straight Shank Chucking Reamer (DWRR.1980)
- BAUSCH + LOMB Magnifier, 10X, Coddington (81-61-31)
- HAIMER Collet Nut, For ER20 Series Collets (83.912.20)
- HAIMER Torque Wrench Insert, ER25 Series Chucks (84.620.25)
- HAIMER Collet Wrench, For ER16 Coolant Nuts (84.650.16)
- HAIMER Cone Cleaner, For HSK-32 (85.820.32)
- HAIMER Torque Wrench Set, For ER Series Chucks (84.600.00.AK)
- HAIMER Cone Cleaner, For HSK-50 (85.820.50)
- H & H INDUSTRIAL PRODUCTS Pro-Series Sk16 Collet Chuck Nut (3901-5558)
- Haimer Collets, Chucks & Accessories