Shop All Collet Accessories
Haimer
Feather Key, 16mm, Tool Holder, w/Pivot
Mfr # 85.400.16.1
Zoro # G3759729
product price: $16.99
/ea
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 16mm
- Type Tool Holder
- For Use With Combination Shell End Mill Adapters
- Includes Loosening Screw
- Overall Length 20.00mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Haimer
- MFR # 85.400.16.1
- Zoro # G3759729
- Country of Origin Germany
- Category Collet Accessories
Dimensions
Size | 16mm |
Overall Length | 20.00mm |
For Tool Holder Dia. | 16.00mm |
Width | 4.00mm |
Details
Item | End Mill Feather Key |
Type | Tool Holder |
For Use With | Combination Shell End Mill Adapters |
Includes | Loosening Screw |
Features | Extended Pivot |
For Tool Holder Type | Combination Shell End Mill Adapters |
Standards | DIN 6885 |
Accessory Type | End Mill Feather Key |
Description
End Mill Feather Key, For Tool Holder Type Combination Shell End Mill Adapters, For Tool Holder Dia. 16.00mm, Features Extended Pivot, Includes Loosening Screw, Overall Length 20.00mm, Standards DIN 6885
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON Hex x 4" Screwdriver 3mm 4 in. Round (DHX21030)
- ESTWING 3" Wide Hex Shaft Masonry Chisel (42512)
- DYNAMIC Tools 11" Bent Nose Pliers, Comfort Grip Handle (D055006)
- LINK 1/4" Cobalt Se .266 X 5/8 Drill 1/2 X 4 Body 1/2 X Full Shank Alu Coat (CO-AL-294)
- HAIMER Collet Wrench, For ER16 Coolant Nuts (84.650.16)
- HAIMER Cone Cleaner, For HSK-32 (85.820.32)
- HAIMER High Speed Collet Nut, ER32 Sries Collets (83.912.32.HS)
- HAIMER Cone Cleaner, For HSK-50 (85.820.50)
- HAIMER Open-End Collet Wrench, ER16 Coolant Nuts (84.200.16)
- HAIMER Coolant Pipe, For HSK-A63 (85.700.63)
- HHIP M19 X 1 ER-16 Mini Collet Chuck Nut (3900-0675)
- Haimer Collet Accessories