Shop All Collet Accessories
Haimer
Extension, For Mini HG 01 Size 16
Mfr # 82.611.01
Zoro # G3760885
product price: $676.99
/ea
Free Shipping & Returns
$676.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Collet Series HG01
- Type Mini
- Size 100mm
- For Use With Mini HG01 Size 16
- Overall Length 100.00mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Haimer
- MFR # 82.611.01
- Zoro # G3760885
- Country of Origin Germany
- Category Collet Accessories
Dimensions
Size | 100mm |
Overall Length | 100.00mm |
Max. Bore Dia. | 6.00mm |
Min. Size | 1.00mm |
Max. Body Dia. | 2.50mm |
Details
Item | Collet |
Collet Series | HG01 |
Type | Mini |
For Use With | Mini HG01 Size 16 |
Measurement System | Metric |
Collet Type | HG Mini |
Description
Collet, HG01, Overall Length 100.00mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Marking Flag, Brown, Blank, Vinyl, PK100 (2315BRN-200)
- SK PROFESSIONAL TOOLS 1/4" Drive Power Drive Locking Extension Set SAE (32166)
- WEATHERHEAD Saw Components, 63699 (T-1047-1)
- CLE-LINE 135° Heavy-Duty TiN-Tipped Cobalt Jobber Lgth Drill Cle-Line 1501-TT TiN Tipped HSS-CO RHS/RHC Let-X (C66052)
- HAIMER Coolant Pipe, For HSK-A63 (85.700.63)
- HAIMER Collet Nut, For ER20 Series Collets (83.912.20)
- HAIMER Torque Wrench Insert, ER25 Series Chucks (84.620.25)
- HAIMER Collet Wrench, For ER16 Coolant Nuts (84.650.16)
- HAIMER Cone Cleaner, For HSK-32 (85.820.32)
- HAIMER Cone Cleaner, For HSK-50 (85.820.50)
- GS TOOLING Chuck Nut Wrench For ER32 Shorty Collet Chuck (337381)
- Haimer Collet Accessories