Shop All Edge and Center Finders
Haimer
Edge Finder, 207mm L, 0.15" Tip dia.
Mfr # 80.464.40.FHN
Zoro # G3345890
product price: $1,059.99
/ea
Free Shipping & Returns
$1,059.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- End Type Conical
- Tip Dia. (In.) 0.15
- Ball Dia. (In.) 0.4
- Includes Short Probe Tip
- Construction Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Haimer
- MFR # 80.464.40.FHN
- Zoro # G3345890
- Country of Origin Germany
- Category Edge and Center Finders
Dimensions
Tip Dia. (In.) | 0.15 |
Ball Dia. (In.) | 0.4 |
Length (mm) | 207 |
Tip Dia. (mm) | 3.80 |
Length (In.) | 8.1 in |
Overall Length | 138.6 mm |
Probe Ball Diameter | 0.2 in, 0.4 in |
Battery Size | 3V Lithium |
Probe Tip Diameter | 4 mm |
Dimension Type | Metric |
Disc Diameter | 4 mm |
Description
Digital 3D Edge Finder, Resolution 0.001 mm, Accuracy 0.005 mm, IP Rating IP64, SPC Output No, Dial Reading 0-100, Dimension Type Metric, Minimum Measurement - Inch 0 in, Minimum Measurement - mm 0 mm, Number of Probes 2, Operation Type Digital, Shank Type SK40, Battery Size 3V Lithium, Construction Aluminum, Data Output Type Wireless, Disc Diameter 4 mm, Display Type Digital Numeric Display, Features Analog, Waterproof, FHN Digital 3D-Sensor Integrated Taper, Neutral Model
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USG Drywall Clip Repair (380161048)
- PERFORMANCE TOOL Push Pin Pliers, W86561 (W86561)
- OSG Straight Flute Hand Tap Bottoming, 4 Flutes (2493803)
- SUPERCUT 44.875-inch x 0.5-inch x 0.025 x 10-14 TPI Premium Bimetal Blade (511604)
- HAIMER Long Probe Tip, 0.4 in., 10.16mm (80.365.30)
- HAIMER Edge Finder, 207mm L, 0.15" Tip dia. (80.365.30.FHN)
- HAIMER Edge Finder, 190mm L, 0.2" Tip dia. (80.300.00.FHN)
- HAIMER Edge Finder, 162mm L, 0.2" Tip dia. (80.360.00.IN)
- HAIMER Edge Finder, 162mm L, 0.15" Tip dia. (80.360.00.FHN)
- HAIMER Edge Finder, 163mm L, 0.15" Tip dia. (80.460.00.FHN)
- TESA BROWN & SHARPE Edge Finder, Double, 0.375" Tip, 2.75" L (599-792-4)
- Haimer Edge and Center Finders