Shop All Edge and Center Finders
Haimer
Edge Finder, 207mm L, 0.15" Tip dia.
Mfr # 80.365.40.FHN
Zoro # G3345872
product price: $675.99
/ea
Free Shipping & Returns
$675.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- End Type Conical
- Tip Dia. (In.) 0.15
- Ball Dia. (In.) 0.4
- Includes Short Probe Tip
- Features Analog, Waterproof, FHN Universal FH 3D Sensor Integrated Taper, Neutral Model
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Haimer
- MFR # 80.365.40.FHN
- Zoro # G3345872
- Country of Origin Germany
- Category Edge and Center Finders
Dimensions
Tip Dia. (In.) | 0.15 |
Ball Dia. (In.) | 0.4 |
Length (In.) | 8.1 in |
Tip Dia. (mm) | 3.80 |
Length (mm) | 207 |
Disc Diameter | 4 mm |
Overall Length | 143.9 mm |
Probe Ball Diameter | 0.2 in, 0.4 in |
Probe Tip Diameter | 4 mm |
Dimension Type | Metric |
Description
Dial 3D Edge Finder, Resolution 0.01 mm, Accuracy 0.01 mm/0.0004 in, IP Rating IP67, SPC Output No, Dial Reading 0-100, Dimension Type Metric, Minimum Measurement - Inch 0 in, Minimum Measurement - mm 0 mm, Number of Probes 2, Operation Type Dial, Shank Type BT40, Construction Aluminum, Data Output Type Wireless, Disc Diameter 4 mm, Display Type Analog Dial, Features Analog, Waterproof, FHN Universal FH 3D Sensor Integrated Taper, Neutral Model, Includes Short Probe Tip, Overall Length 143.9 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FREUD Straight Router Bit, 3/8" Cutting Dia. (04-124)
- MAKITA Impact Wrench, Cordless, 18V DC, 6 5/8 (XWT18Z)
- WIDIA Hand Tap Set, 3 PC, HSS, 7/8-9, H4 Limit (14502)
- STANLEY 5 lb. Soft-Face Dead Blow Sledge Hammer, 20 in L, 2 3/4 in Face Dia., Steel, Red (57-550)
- HAIMER Edge Finder, 120mm L, 0.2" Tip dia. (80.960.00.IN)
- HAIMER Long Probe Tip, 0.4 in., 10.16mm (80.365.30)
- HAIMER Edge Finder, 162mm L, 0.2" Tip dia. (80.360.00.IN)
- HAIMER Edge Finder, 207mm L, 0.15" Tip dia. (80.367.40.FHN)
- HAIMER Edge Finder, 124mm L, 0.15" Tip dia. (80.360.00NG)
- HAIMER Edge Finder, 163mm L, 0.2" Tip dia. (80.460.00.IN)
- ROBERT LARSON CENTER FINDER 9X6"" (800-2875)
- Haimer Edge and Center Finders