Shop All Edge and Center Finders
Haimer
Edge Finder, 205mm L, 0.15" Tip dia.
Mfr # 80.364.30.FHN
Zoro # G3345793
product price: $737.99
/ea
Free Shipping & Returns
$737.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- End Type Conical
- Tip Dia. (In.) 0.15
- Includes Short Probe Tip
- Ball Dia. (In.) 0.4
- Tip Dia. (mm) 3.80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Haimer
- MFR # 80.364.30.FHN
- Zoro # G3345793
- Country of Origin Germany
- Category Edge and Center Finders
Dimensions
Tip Dia. (In.) | 0.15 |
Ball Dia. (In.) | 0.4 |
Tip Dia. (mm) | 3.80 |
Length (In.) | 8.1 in |
Length (mm) | 205 |
Overall Length | 144 mm |
Probe Ball Diameter | 0.2 in, 0.4 in |
Dimension Type | Metric |
Probe Tip Diameter | 4 mm |
Disc Diameter | 4 mm |
Description
Dial 3D Edge Finder, Resolution 0.01 mm, Accuracy 0.01 mm/0.0004 in, IP Rating IP67, SPC Output No, Dial Reading 0-100, Dimension Type Metric, Minimum Measurement - Inch 0 in, Minimum Measurement - mm 0 mm, Number of Probes 2, Operation Type Dial, Shank Type SK30, Construction Aluminum, Data Output Type Wireless, Disc Diameter 4 mm, Display Type Analog Dial, Features Analog, Waterproof, Universal 3D Sensor Integrated Taper, Includes Short Probe Tip, Overall Length 144 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 2 in. TORX T20 SHOCKWAVE Impact Duty Power Bit (5 pk) (48-32-4684)
- MILWAUKEE TOOL Bucket Organizer Wrap (48-22-8175)
- STEIN WORLD Titan 3-Piece 3 In. Locking Socket Adaptor Set (15210)
- MAKITA XGT Brushless 15 lb, SDS-MAX Dem, 40V max (GMH01M1)
- HAIMER Edge Finder, 120mm L, 0.2" Tip dia. (80.960.00.IN)
- HAIMER Edge Finder, 162mm L, 0.2" Tip dia. (80.360.00.IN)
- HAIMER Edge Finder, 207mm L, 0.15" Tip dia. (80.365.30.FHN)
- HAIMER Edge Finder, 207mm L, 0.15" Tip dia. (80.367.40.FHN)
- HAIMER Edge Finder, 124mm L, 0.15" Tip dia. (80.360.00NG)
- HAIMER Long Probe Tip, 0.4 in., 10.16mm (80.365.30)
- BIG HORN Latch & Strike Templates (A & B) w/Center Locators (1" x 2-1/4" - 1-1/8" x 2-1/4" - 1-1/8" x 2-3/4") (70146)
- Haimer Edge and Center Finders