Shop All Edge and Center Finders
Haimer
Edge Finder, 190mm L, 0.2" Tip dia.
Mfr # 80.300.00.FHN
Zoro # G3345577
Free Shipping & Returns
$719.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- End Type Conical
- Tip Dia. (In.) 0.2
- Shank Dia. (In.) 0.630
- Ball Dia. (In.) 0.4
- Includes Centro With Clamping Shank, Straight Probe Tip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Haimer
- MFR # 80.300.00.FHN
- Zoro # G3345577
- Country of Origin Germany
- Category Edge and Center Finders
Dimensions
Tip Dia. (In.) | 0.2 |
Shank Dia. (In.) | 0.630 |
Ball Dia. (In.) | 0.4 |
Length (mm) | 190 |
Shank Dia. (mm) | 16 |
Length (In.) | 7.5 in |
Tip Dia. (mm) | 5.10 |
Disc Diameter | 0.2 in |
Overall Length | 7 1/2 in |
Probe Tip Diameter | 0.2 in |
Probe Ball Diameter | 0.4 in |
Dimension Type | Inch |
Description
The Haimer 80.300.00.FHN Dial 3D Edge Finder is a precision tool designed to ensure you get the right angle every time. With an analog display, this waterproof edge and center finder is easy to read and use. The dial allows for easy calibration with a range of 0 to 5 in. It has a conical end that ensures you will get accurate measurements each time. Made of aluminum, the tool is lightweight and durable enough for your daily needs at work or home. The Haimer Dial 3D Edge Finder will make all your measuring tasks easier.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNEX 3/8" Drive Impact Socket, Metric, 54.5mm L (314UM)
- AIRLOC Vibe Iso Pad 6 In x 6 In, PK4 (HL350)
- KIPP Adjustable Handle, Size: 2 1/4-20X20 Zinc, Black Satin, Comp: Steel (K0116.2A21X20)
- L. S. STARRETT CO Starrett 53295 25-441J Dial Indicator, 1.000" Range (25-441J)
- HAIMER Edge Finder, 124mm L, 0.15" Tip dia. (80.360.00NG)
- HAIMER Long Probe Tip, 0.4 in., 10.16mm (80.365.30)
- HAIMER Edge Finder, 163mm L, 0.2" Tip dia. (80.460.00.IN)
- HAIMER Edge Finder, 163mm L, 0.15" Tip dia. (80.460.00.FHN)
- HAIMER Edge Finder, 207mm L, 0.15" Tip dia. (80.365.30.FHN)
- HAIMER Edge Finder, 207mm L, 0.15" Tip dia. (80.367.40.FHN)
- HHIP .20/.50" Edge & Edge Finder With 1/2" Shank (4401-0029)
- Haimer Precision Measuring Tools