Shop All Edge and Center Finders
Haimer
Edge Finder, 163mm L, 0.2" Tip dia.
Mfr # 80.460.00.IN
Zoro # G3345839
Free Shipping & Returns
$1,000.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- End Type Conical
- Tip Dia. (In.) 0.2
- Shank Dia. (In.) 0.750
- Includes Inch Version: 3D-Sensor Digital With Clamping Shank Ø 3/4''/Short Probe Tip Ø 0.2'', Metric Version: 3D-Sensor Digital With Clamping Shank Ø 20 mm/Short Probe Tip Ø 4 mm
- Ball Dia. (In.) 0.4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Haimer
- MFR # 80.460.00.IN
- Zoro # G3345839
- Country of Origin Germany
- Category Edge and Center Finders
Dimensions
Tip Dia. (In.) | 0.2 |
Shank Dia. (In.) | 0.750 |
Ball Dia. (In.) | 0.4 |
Length (In.) | 6.4 in |
Length (mm) | 163 |
Tip Dia. (mm) | 5.10 |
Shank Dia. (mm) | 19 |
Dimension Type | Inch |
Overall Length | 6 in |
Disc Diameter | 0.2 in |
Battery Size | 3V Lithium |
Probe Ball Diameter | 0.2 in, 0.4 in |
Probe Tip Diameter | 0.2 in |
Description
Digital 3D Edge Finder, Resolution 0.0002 in, Accuracy 0.002 mm, IP Rating IP64, SPC Output No, Dial Reading 0-100, Dimension Type Inch, Minimum Measurement - Inch 0 in, Minimum Measurement - mm 0 mm, Number of Probes 2, Operation Type Digital, Shank Type Straight Shank, Battery Size 3V Lithium, Construction Aluminum, Data Output Type Wireless, Disc Diameter 0.2 in, Display Type Digital Numeric Display, Features Analog, Waterproof, Digital 3D-Sensor Neutral Model
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Bolt Extractor, 5/16in., BO (1859102)
- MORSE Band Saw Blade, 11 ft. 6 in L, 3/4" W, 8/12 TPI, 0.035" Thick, Bimetal (ZWEFC812MAT-11' 6)
- PROTO 1 1/2 in Drive Impact Socket 2 3/8 in Size, Standard Socket, black oxide (J15038)
- KNIPEX Long Nose Pliers with Cutting Edges (25 02 160 SBA)
- HAIMER Edge Finder, 163mm L, 0.15" Tip dia. (80.460.00.FHN)
- HAIMER Edge Finder, 162mm L, 0.15" Tip dia. (80.360.00.FHN)
- HAIMER Edge Finder, 190mm L, 0.2" Tip dia. (80.300.00.FHN)
- HAIMER Long Probe Tip, 0.4 in., 10.16mm (80.365.30)
- HAIMER Edge Finder, 207mm L, 0.15" Tip dia. (80.365.30.FHN)
- HAIMER Edge Finder, 120mm L, 0.2" Tip dia. (80.960.00.IN)
- ROBERT LARSON CENTER FINDER 9X6"" (800-2875)
- Haimer Precision Measuring Tools