Shop All Edge and Center Finders
Haimer
Edge Finder, 163mm L, 0.15" Tip dia.
Mfr # 80.460.00.FHN
Zoro # G3345909
product price: $923.99
/ea
Free Shipping & Returns
$923.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- End Type Conical
- Tip Dia. (In.) 0.15
- Shank Dia. (In.) 0.787
- Includes Inch Version: 3D-Sensor Digital With Clamping Shank Ø 3/4''/Short Probe Tip Ø 0.2'', Metric Version: 3D-Sensor Digital With Clamping Shank Ø 20 mm/Short Probe Tip Ø 4 mm
- Ball Dia. (In.) 0.4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Haimer
- MFR # 80.460.00.FHN
- Zoro # G3345909
- Country of Origin Germany
- Category Edge and Center Finders
Dimensions
Tip Dia. (In.) | 0.15 |
Shank Dia. (In.) | 0.787 |
Ball Dia. (In.) | 0.4 |
Length (In.) | 6.4 in |
Shank Dia. (mm) | 20 |
Tip Dia. (mm) | 3.80 |
Length (mm) | 163 |
Probe Ball Diameter | 0.2 in, 0.4 in |
Dimension Type | Metric |
Probe Tip Diameter | 0.2 in |
Battery Size | 3V Lithium |
Disc Diameter | 4 mm |
Overall Length | 6 in |
Description
This Haimer Digital 3D Edge Finder is the ideal tool for anyone who wants to measure precise distances. It comes with a digital numeric display and can handle small measurements. The product's neutral model provides accurate readings every time. Its 0.15" tip dia. means you can take measurements of smaller objects with ease. The aluminum construction ensures this edge finder is durable and long lasting, while its straight shank makes it compatible with most standard drill chucks. This Haimer Digital 3D Edge Finder will meet all your measuring needs at home or on the job site.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Fan (1616610085)
- OSG Spiral Flute Tap, Bottoming 0 Flutes (1650012608)
- SK PROFESSIONAL TOOLS 3/8" Drive 40 Geared Teeth Round Head Style Hand Ratchet, 4.8" L, SuperKrome Plating Finish (45174)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Aluminum, 10mm, PK3 (KTT6A1SQ)
- HAIMER Edge Finder, 162mm L, 0.2" Tip dia. (80.360.00.IN)
- HAIMER Long Probe Tip, 0.4 in., 10.16mm (80.365.30)
- HAIMER Edge Finder, 124mm L, 0.15" Tip dia. (80.360.00NG)
- HAIMER Edge Finder, 190mm L, 0.2" Tip dia. (80.300.00.FHN)
- HAIMER Edge Finder, 207mm L, 0.15" Tip dia. (80.367.40.FHN)
- HAIMER Edge Finder, 163mm L, 0.2" Tip dia. (80.460.00.IN)
- MITUTOYO Edge Finder, Single, 0.500 Shank, 0.200 Tip (050102)
- Haimer Precision Measuring Tools