Shop All Edge and Center Finders
Haimer
Edge Finder, 142mm L, 0.15" Tip dia.
Mfr # 80.363.E50NG
Zoro # G3345717
product price: $659.99
/ea
Free Shipping & Returns
$659.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- End Type Conical
- Tip Dia. (In.) 0.15
- Includes Short Probe Tip
- Ball Dia. (In.) 0.4
- Construction Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Haimer
- MFR # 80.363.E50NG
- Zoro # G3345717
- Country of Origin Germany
- Category Edge and Center Finders
Dimensions
Tip Dia. (In.) | 0.15 |
Ball Dia. (In.) | 0.4 |
Tip Dia. (mm) | 3.80 |
Length (mm) | 142 |
Length (In.) | 5.6 in |
Probe Ball Diameter | 0.2 in, 0.4 in |
Overall Length | 146.5 mm |
Disc Diameter | 4 mm |
Probe Tip Diameter | 4 mm |
Dimension Type | Metric |
Description
Dial 3D Edge Finder, Resolution 0.01 mm, Accuracy 0.01 mm/0.0004 in, IP Rating IP67, SPC Output No, Dial Reading 0-100, Dimension Type Metric, Minimum Measurement - Inch 0 in, Minimum Measurement - mm 0 mm, Number of Probes 2, Operation Type Dial, Shank Type HSK-E50, Construction Aluminum, Data Output Type Wireless, Disc Diameter 4 mm, Display Type Analog Dial, Features Analog, Waterproof, 3D Sensor New Generation Integrated Taper, Includes Short Probe Tip, Overall Length 146.5 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT XSLM TAPER FILE SNGL 4"" (14547MN)
- KIPP Adjustable Handle, Size: 5 M12X25 Zinc, Black Satin, Comp: Steel (K0116.5121X25)
- HHIP 1 X 12" Shank S-SCLCR16-3 Indexable Boring Bar With Insert (1001-0030)
- CLEVELAND 25PC CLE-MAX™ Jobber Length Drill Set Cleveland 2001G Steam Oxide HSS RHS/RHC 1mm-13mm (C71000)
- HAIMER Long Probe Tip, 0.4 in., 10.16mm (80.365.30)
- HAIMER Edge Finder, 207mm L, 0.15" Tip dia. (80.367.40.FHN)
- HAIMER Edge Finder, 162mm L, 0.15" Tip dia. (80.360.00.FHN)
- HAIMER Edge Finder, 163mm L, 0.15" Tip dia. (80.460.00.FHN)
- HAIMER Edge Finder, 163mm L, 0.2" Tip dia. (80.460.00.IN)
- HAIMER Edge Finder, 120mm L, 0.2" Tip dia. (80.960.00.IN)
- TESA BROWN & SHARPE Edge Finder, Single, 0.2" Tip, 0.375" Shank (599-792-20)
- Haimer Set Up & Alignment Tools