Shop All Edge and Center Finders
Haimer
Edge Finder, 137mm L, 0.15" Tip dia.
Mfr # 80.963.A50
Zoro # G3345811
Free Shipping & Returns
$680.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- End Type Conical
- Tip Dia. (In.) 0.15
- Ball Dia. (In.) 0.4
- Includes Short Probe Tip
- Length (In.) 5.4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Haimer
- MFR # 80.963.A50
- Zoro # G3345811
- Country of Origin Germany
- Category Edge and Center Finders
Dimensions
Tip Dia. (In.) | 0.15 |
Ball Dia. (In.) | 0.4 |
Length (In.) | 5.4 in |
Tip Dia. (mm) | 3.80 |
Length (mm) | 137 |
Probe Tip Diameter | 4 mm |
Dimension Type | Metric |
Probe Ball Diameter | 0.2 in, 0.4 in |
Overall Length | 138.6 mm |
Disc Diameter | 4 mm |
Description
Dial 3D Edge Finder, Resolution 0.01 mm, Accuracy 0.01 mm/0.0004 in, IP Rating IP67, SPC Output No, Dial Reading 0-100, Dimension Type Metric, Minimum Measurement - Inch 0 in, Minimum Measurement - mm 0 mm, Number of Probes 2, Operation Type Dial, Shank Type HSK-A50, Construction Aluminum, Data Output Type Wireless, Disc Diameter 4 mm, Display Type Analog Dial, Features Analog, Waterproof, A50 Zero Master Analog Sensor Integrated Taper, Includes Short Probe Tip, Overall Length 138.6 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 3-48 Carbon Steel Hand Tap Set (DWTS3-48)
- DRILL AMERICA 1-1/16" 3MT Spiral Flute Car Reamer (DWRCAR1-1/16)
- PROTO Torque Wrench, 40-200 in.-lb., 11-7/8 in (J6064CXCERT)
- BONDHUS. 18 in Ball End Screwdriver (BND10607)
- HAIMER Edge Finder, 120mm L, 0.2" Tip dia. (80.960.00.IN)
- HAIMER Edge Finder, 163mm L, 0.2" Tip dia. (80.460.00.IN)
- HAIMER Edge Finder, 163mm L, 0.15" Tip dia. (80.460.00.FHN)
- HAIMER Long Probe Tip, 0.4 in., 10.16mm (80.365.30)
- HAIMER Edge Finder, 124mm L, 0.15" Tip dia. (80.360.00NG)
- HAIMER Edge Finder, 207mm L, 0.15" Tip dia. (80.367.40.FHN)
- MITUTOYO Edge Finder, Double, Cylindrical/Conical (050104)
- Haimer Precision Measuring Tools