Shop All Edge and Center Finders
Haimer
Edge Finder, 124mm L, 0.15" Tip dia.
Mfr # 80.360.00NG
Zoro # G3345680
product price: $545.99
/ea
Free Shipping & Returns
$545.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- End Type Conical
- Tip Dia. (In.) 0.15
- Shank Dia. (In.) 0.473
- Includes 3D-Sensor New Generation With Clamping Shank 12 mm dia/Short Probe Tip 4 mm dia
- Ball Dia. (In.) 0.4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Haimer
- MFR # 80.360.00NG
- Zoro # G3345680
- Country of Origin Germany
- Category Edge and Center Finders
Dimensions
Tip Dia. (In.) | 0.15 |
Shank Dia. (In.) | 0.473 |
Ball Dia. (In.) | 0.4 |
Tip Dia. (mm) | 3.80 |
Length (In.) | 4.9 in |
Length (mm) | 124 |
Shank Dia. (mm) | 12 |
Disc Diameter | 4 mm |
Probe Ball Diameter | 0.2 in, 0.4 in |
Dimension Type | Metric |
Overall Length | 126 mm |
Probe Tip Diameter | 4 mm |
Description
Dial 3D Edge Finder, Resolution 0.01 mm, Accuracy 0.01 mm/0.0004 in, IP Rating IP67, SPC Output No, Dial Reading 0-100, Dimension Type Metric, Minimum Measurement - Inch 0 in, Minimum Measurement - mm 0 mm, Number of Probes 2, Operation Type Dial, Shank Type Straight Shank, Construction Aluminum, Data Output Type Wireless, Disc Diameter 4 mm, Display Type Analog Dial, Features Analog, Waterproof, Includes 3D-Sensor New Generation With Clamping Shank 12 mm dia/Short Probe Tip 4 mm dia
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT 1/2 in Drive SAE, 18 pcs (423-MC)
- REMCO Large Hand Scoop, Capacity 32 oz., Gray (640088)
- DYNABRADE Dynabug Ii Orbital Sander 3In X 4-1/4In (58501)
- ESTWING 4 lb. Head, 16" Length Indestructible Handle Club Hammer (ECH-416X)
- HAIMER Edge Finder, 163mm L, 0.2" Tip dia. (80.460.00.IN)
- HAIMER Edge Finder, 207mm L, 0.15" Tip dia. (80.365.30.FHN)
- HAIMER Edge Finder, 162mm L, 0.2" Tip dia. (80.360.00.IN)
- HAIMER Edge Finder, 190mm L, 0.2" Tip dia. (80.300.00.FHN)
- HAIMER Edge Finder, 162mm L, 0.15" Tip dia. (80.360.00.FHN)
- HAIMER Long Probe Tip, 0.4 in., 10.16mm (80.365.30)
- MITUTOYO Edge Finder, Single, Cylindrical, 0.500 Tip (050109)
- Haimer Set Up & Alignment Tools