Shop All Collet Accessories
Haimer
Driving Ring, 22mm, Tool Holder, w/Pivot
Mfr # 85.200.22.1
Zoro # G3759905
product price: $188.99
/ea
Free Shipping & Returns
$188.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 22mm
- Type Tool Holder
- For Use With Combination Shell End Mill Adapters
- Includes Extended Pivot
- For Tool Holder Dia. 22.00mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Haimer
- MFR # 85.200.22.1
- Zoro # G3759905
- Country of Origin Germany
- Category Collet Accessories
Dimensions
Size | 22mm |
For Tool Holder Dia. | 22.00mm |
Outside Dia. | 40.00mm |
Width | 12.00mm |
Details
Item | End Mill Driving Ring |
Type | Tool Holder |
For Use With | Combination Shell End Mill Adapters |
Includes | Extended Pivot |
For Tool Holder Type | Combination Shell End Mill Adapters |
Standards | DIN 6366/1 |
Features | Extended Pivot |
Accessory Type | End Mill Driving Ring |
Description
End Mill Driving Ring, For Tool Holder Type Combination Shell End Mill Adapters, For Tool Holder Dia. 22.00mm, Features Extended Pivot, Includes Extended Pivot, Outside Dia. 40.00mm, Standards DIN 6366/1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA Power Bit, Torx T25 1/4X6" (16625)
- ZORO SELECT Drill Bushing, Type P, Drill Size 5mm (PT2416GA)
- WORX NITRO 20V Power Share Worxsaw 4.5in Cordless Compact Circular Saw, Brushless, with Battery & Charger (WX531)
- HALDER SIMPLEX Simplex 60 Replacement Face Insert, Mid (3203.06)
- HAIMER Torque Wrench Insert, ER25 Series Chucks (84.620.25)
- HAIMER Collet Nut, For ER20 Series Collets (83.912.20)
- HAIMER Cone Cleaner, For SK40 (86.100.40)
- HAIMER Collet Wrench, For ER16 Coolant Nuts (84.650.16)
- HAIMER Cone Cleaner, For HSK-32 (85.820.32)
- HAIMER Cone Cleaner, For HSK-50 (85.820.50)
- MITEE-BITE PRODUCTS Collet Wrench, 5C, Hand Held (1005C)
- Haimer Collets, Chucks & Accessories