Shop All Collet Accessories
Haimer
Driving Ring, 16mm, Tool Holder, w/Pivot
Mfr # 85.200.16.1
Zoro # G3759920
product price: $194.99
/ea
Free Shipping & Returns
$194.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Tool Holder
- Size 16mm
- For Use With Combination Shell End Mill Adapters
- Includes Extended Pivot
- Features Extended Pivot
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Haimer
- MFR # 85.200.16.1
- Zoro # G3759920
- Country of Origin Germany
- Category Collet Accessories
Dimensions
Size | 16mm |
Outside Dia. | 32.00mm |
For Tool Holder Dia. | 16.00mm |
Width | 10.00mm |
Details
Item | End Mill Driving Ring |
Type | Tool Holder |
For Use With | Combination Shell End Mill Adapters |
Includes | Extended Pivot |
Features | Extended Pivot |
For Tool Holder Type | Combination Shell End Mill Adapters |
Standards | DIN 6366/1 |
Accessory Type | End Mill Driving Ring |
Description
End Mill Driving Ring, For Tool Holder Type Combination Shell End Mill Adapters, For Tool Holder Dia. 16.00mm, Features Extended Pivot, Includes Extended Pivot, Outside Dia. 32.00mm, Standards DIN 6366/1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO Demo Demon 1-1/4 in. X 6 in. L High Carbon Steel Spade Bit (DSPD4070)
- CLEVELAND 4-Flute HSS Center Cutting Square Single End Mill Cleveland HG-4MC Bright 5mmx3/8x5/8x2-7/16 (C75093)
- FEIN Battery Li-Ion 14, 4V 2, 5Ah (92604170020)
- IRWIN Screw Extractor+Bit#2 (53702)
- HAIMER Coolant Pipe, For HSK-A63 (85.700.63)
- HAIMER Cone Cleaner, For HSK-50 (85.820.50)
- HAIMER Cone Cleaner, For SK40 (86.100.40)
- HAIMER Torque Wrench Set, For ER Series Chucks (84.600.00.AK)
- HAIMER Collet Wrench, For ER16 Coolant Nuts (84.650.16)
- HAIMER Cone Cleaner, For HSK-32 (85.820.32)
- TECHNIKS Collet Chuck, ER20,150mm Projection (16318)
- Haimer Collet Accessories