Shop All Corner Chamfer End Mills
Haimer
Corner Chamf. End Mill, 3/16" Dia, Carb.
Mfr # F1004NNL3/16ZCAA
Zoro # G7345698
product price: $41.15
/ea
$41.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dimension Type Fractional Inch
- Milling Diameter 3/16"
- Overall Length 2 in
- End Mill Material Carbide
- Shank Dia. 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Haimer
- MFR # F1004NNL3/16ZCAA
- Zoro # G7345698
- Country of Origin Germany
- Category Corner Chamfer End Mills
Dimensions
Dimension Type | Fractional Inch |
Milling Diameter | 3/16" |
Overall Length | 2 in |
Shank Dia. | 1/4 in |
Neck Dia. | 11/64" |
Length of Cut | 3/8 in |
Chamfer Width | 0.006" |
Neck Length | 1/8" |
Milling Dia. | 3/16 in |
Description
Single End, Chamfer Mill, 45 Degrees Included Angle, 3/16 in Milling Dia., AlTiN, Fractional Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 15 Pc Ratcheting Serpentine Belt Tool Set (KDT3680D)
- WESTWARD Pin Punch, Bull, 7/16 in. (31MA18)
- WESTWARD Bolt Cutter, 8" Overall L, Center Cut (493V62)
- BOSCH Hammer Masonry Drill, 5/8in, Carbide (HC5021)
- WIDIA End Mill, TiAlN, 0.2500 in. Milling Dia. (TF4V0507002)
- CLEVELAND 4-Flute Carbide Single End 60° Chamfer Tool Cleveland CEM-CH-4R Bright 1/2" x 1/2" x 3" (C66225)
- FULLERTON TOOL 60°, 90°, 120° End Style - 3730 Chamfer Mill GP End Mills, TIALN, Straight, Chamfer, Standard, 1/2 (36092)
- ZORO SELECT Chamfer End Mill, 3/8 in. Dia, Carbide, 209 (209-262375)
- ZORO SELECT Chamfer End Mill, 1/4 in. Dia, Carbide, 209 (209-092250B)
- CLEVELAND 2-Flute Carbide Single End 82° Chamfer Tool Cleveland CEM-CH-2R Bright 1/8"x1/8"x1-1/2" (C61113)
- MELIN TOOL CO Carbide Chamfer Mill 90Deg 3/8"X3/8 (CMG4-1212-90)
- Haimer End Mills