Haimer

Cor. Rad. End Mill, 0.50mm CR, Carbide


product price: $90.15
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Measurement System Metric
  • Milling Diameter 10.00mm
  • Overall Length 73.00 mm
  • Number of Flutes 4
  • End Mill Style Corner Radius
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Milling Diameter 10.00mm
Overall Length 73.00 mm
Length of Cut 22.00 mm
Shank Dia. 10.00 mm
Neck Length 8.50mm
Neck Dia. 9.50mm
Corner Radius 0.50mm
Milling Dia. 10.00 mm
Dimension Type Metric

Description

Corner Radius End Mill, 10.00 mm Milling Dia., Carbide, TiN, Straight, Metric, 0.50mm, 22.00 mm, 73.00 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.