Shop All Collet Accessories
Haimer
Coolant Pipe, For Clamp HSK-A 100
Mfr # 85.700.10
Zoro # G3759519
$28.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Clamping
- For Use With HSK-A 100
- Includes (2) Rings
- Features Dual O-Ring Design Makes Tube Slightly Movable, No Damaging of the Sealing System, Prevents Spindle from Being Spoiled, Special Coating with Extremely Smooth Surface, Suitable for All Brands
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Haimer
- MFR # 85.700.10
- Zoro # G3759519
- Country of Origin Germany
- Category Collet Accessories
Details
Item | Collet |
Type | Clamping |
For Use With | HSK-A 100 |
Includes | (2) Rings |
Features | Dual O-Ring Design Makes Tube Slightly Movable, No Damaging of the Sealing System, Prevents Spindle from Being Spoiled, Special Coating with Extremely Smooth Surface, Suitable for All Brands |
Description
Collet
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROZ Handle Sledge Hammers, 8 lb., 36" (34517)
- WRIGHT TOOL Combination Wrench 2.0 12 Po (11-46MM)
- DRILL AMERICA m24x2 2"OD HSS Round Die (DWTMR2-24X2)
- MORSE Band Saw Blade, 11 ft. 6 in L, 1" W, 6/10 TPI, 0.035" Thick, Bimetal (ZWEG083C610MAT-11' 6)
- HAIMER Collet Nut, For ER20 Series Collets (83.912.20)
- HAIMER Cone Cleaner, For HSK-32 (85.820.32)
- HAIMER Coolant Pipe, For HSK-A63 (85.700.63)
- HAIMER Collet Wrench, For ER16 Coolant Nuts (84.650.16)
- HAIMER Cone Cleaner, For SK40 (86.100.40)
- HAIMER Torque Wrench Insert, ER25 Series Chucks (84.620.25)
- 3M Collet Nut 06572, 1/pk (06572)
- Haimer Collets, Chucks & Accessories