Shop All Collet Accessories
Haimer
Coolant Disk, 6 to 6.5mm, Standard
Mfr # 81.320.06.5.CD
Zoro # G3761241
product price: $35.99
/ea
$35.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series ER32
- Size 6.00 to 6.50mm
- Type Standard
- For Use With ER Collets
- Measurement System Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Haimer
- MFR # 81.320.06.5.CD
- Zoro # G3761241
- Country of Origin Germany
- Category Collet Accessories
Dimensions
Size | 6.00 to 6.50mm |
Details
Item | Collet Coolant Seal |
Collet Series | ER32 |
Type | Standard |
For Use With | ER Collets |
Measurement System | Metric |
Description
Collet Coolant Seal, 6.00 to 6.50mm, Collet Series ER32, For Use With ER Collets, Measurement System Metric, Type Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JACOBS JK 160-R8 High Torque / High Precision Keyless 16mm Chuck with shnak (31416)
- MILWAUKEE TOOL 9 in 7IN1 High-Leverage Combination Pliers 0.45 (48-22-3078)
- MILWAUKEE TOOL M18 Utility Remote Control Search Light Portable Base with Carry Bag (49-16-2123B)
- QUALTECH Drill Chuck Arbor, Jacobs Taper Mounting, 3 Mount Taper, Morse Taper Shank, 3 Shank Taper (DEWA0303)
- HAIMER Collet Nut, For ER20 Series Collets (83.912.20)
- HAIMER Torque Wrench Set, For ER Series Chucks (84.600.00.AK)
- HAIMER Torque Wrench Insert, ER25 Series Chucks (84.620.25)
- HAIMER Cone Cleaner, For HSK-32 (85.820.32)
- HAIMER Cone Cleaner, For HSK-50 (85.820.50)
- HAIMER Cone Cleaner, For SK40 (86.100.40)
- HUOT Collet Rack, Holds (40) TG75, 17 In W (14820)
- Haimer Collet Accessories