Shop All Collet Accessories
Haimer
Coolant Disk, 25.5 to 26mm, Standard
Mfr # 81.400.26.CD
Zoro # G3761156
product price: $31.99
/ea
$31.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series ER40
- Size 25.50 to 26.00mm
- Type Standard
- For Use With ER Collets
- Measurement System Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Haimer
- MFR # 81.400.26.CD
- Zoro # G3761156
- Country of Origin Germany
- Category Collet Accessories
Dimensions
Size | 25.50 to 26.00mm |
Details
Item | Collet Coolant Seal |
Collet Series | ER40 |
Type | Standard |
For Use With | ER Collets |
Measurement System | Metric |
Description
Collet Coolant Seal, 25.50 to 26.00mm, Collet Series ER40, For Use With ER Collets, Measurement System Metric, Type Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Ring Gage, 7/16"-20 Size, Tool Steel (361137550)
- OLYMPIA TOOLS KNIFE CAMO TURBO X (33-130)
- WRIGHT TOOL Open End Double Angle Wrench 15deg, 60d (1385)
- CENTURY DRILL & TOOL #2 Jobber Length Drill Bit (11402)
- HAIMER Cone Cleaner, For HSK-50 (85.820.50)
- HAIMER Cone Cleaner, For SK40 (86.100.40)
- HAIMER Collet Nut, For ER20 Series Collets (83.912.20)
- HAIMER Collet Wrench, For ER16 Coolant Nuts (84.650.16)
- HAIMER Torque Wrench Set, For ER Series Chucks (84.600.00.AK)
- HAIMER Cone Cleaner, For HSK-32 (85.820.32)
- GS TOOLING ER16 Collet Chuck Nuts (337389)
- Haimer Collets, Chucks & Accessories