Shop All Collet Accessories
Haimer
Coolant Disk, 19.5 to 20mm, Standard
Mfr # 81.320.20.CD
Zoro # G3761165
product price: $33.99
/ea
$33.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series ER32
- Size 19.50 to 20.00mm
- Type Standard
- For Use With ER Collets
- Measurement System Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Haimer
- MFR # 81.320.20.CD
- Zoro # G3761165
- Country of Origin Germany
- Category Collet Accessories
Dimensions
Size | 19.50 to 20.00mm |
Details
Item | Collet Coolant Seal |
Collet Series | ER32 |
Type | Standard |
For Use With | ER Collets |
Measurement System | Metric |
Description
Collet Coolant Seal, 19.50 to 20.00mm, Collet Series ER32, For Use With ER Collets, Measurement System Metric, Type Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDAIR PalmJet Safety Air Gun, Bent, 18" (GA4418B)
- STARRETT Dial Test Indicator, Hori, 0 to 0.060 In (709BZ)
- BIG HORN Folding 4x Pocket Magnifier with Vinyl Case (19229)
- ALLPAX Center Pin Ferrule (AX1613)
- HAIMER Cone Cleaner, For SK40 (86.100.40)
- HAIMER Cone Cleaner, For HSK-32 (85.820.32)
- HAIMER Coolant Pipe, For HSK-A63 (85.700.63)
- HAIMER Collet Wrench, For ER16 Coolant Nuts (84.650.16)
- HAIMER Cone Cleaner, For HSK-50 (85.820.50)
- HAIMER Torque Wrench Insert, ER25 Series Chucks (84.620.25)
- TECHNIKS Wooden Collet Holding Tray, ER20, Holds 12 (04288)
- Haimer Collets, Chucks & Accessories