Shop All Collet Accessories
Haimer
Coolant Disk, 16 to 16.5mm, Standard
Mfr # 81.320.16.5.CD
Zoro # G3761199
product price: $33.99
/ea
$33.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series ER32
- Size 16.00 to 16.50mm
- Type Standard
- For Use With ER Collets
- Measurement System Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Haimer
- MFR # 81.320.16.5.CD
- Zoro # G3761199
- Country of Origin Germany
- Category Collet Accessories
Dimensions
Size | 16.00 to 16.50mm |
Details
Item | Collet Coolant Seal |
Collet Series | ER32 |
Type | Standard |
For Use With | ER Collets |
Measurement System | Metric |
Description
Collet Coolant Seal, 16.00 to 16.50mm, Collet Series ER32, For Use With ER Collets, Measurement System Metric, Type Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Pin Gage Set, Minus, 5.00-9.98mm, Black (902200300)
- BES MANUFACTURING Piranhabits Quattro Flex Wood Auger Bit- 3/4"- Length: 36" (QTT3436)
- METRIC BLUE 9 Piece Metric L-Shape Hex Key Set, UST195588 (UST195588)
- FEIN Oscillating Segmented Saw Blade, 4In (63502196210)
- HAIMER Collet Wrench, For ER16 Coolant Nuts (84.650.16)
- HAIMER Cone Cleaner, For SK40 (86.100.40)
- HAIMER Coolant Pipe, For HSK-A63 (85.700.63)
- HAIMER Collet Nut, For ER20 Series Collets (83.912.20)
- HAIMER Cone Cleaner, For HSK-32 (85.820.32)
- HAIMER Torque Wrench Set, For ER Series Chucks (84.600.00.AK)
- TECHNIKS Collet Nut, SYOZ20/EOC12 (83634)
- Haimer Collet Accessories