Shop All Collet Accessories
Haimer
Coolant Disk, 10 to 10.5mm, Standard
Mfr # 81.320.10.5.CD
Zoro # G3761226
product price: $33.99
/ea
$33.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series ER32
- Type Standard
- Size 10.00 to 10.50mm
- For Use With ER Collets
- Measurement System Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Haimer
- MFR # 81.320.10.5.CD
- Zoro # G3761226
- Country of Origin Germany
- Category Collet Accessories
Dimensions
Size | 10.00 to 10.50mm |
Details
Item | Collet Coolant Seal |
Collet Series | ER32 |
Type | Standard |
For Use With | ER Collets |
Measurement System | Metric |
Description
Collet Coolant Seal, 10.00 to 10.50mm, Collet Series ER32, For Use With ER Collets, Measurement System Metric, Type Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON BOX LEVEL ALUM 72"" 3VIAL (1733-7200)
- DRILL AMERICA 27/64" Solid Carbide Drill Bit (DMOD27/64)
- GREY PNEUMATIC $SKT SET 3/8" DR 12PT ST LNGTH IM (GP1202)
- M.A. FORD End Mill, 1/4" Dia, 5/8" Cut, Carbide (13825003)
- HAIMER Cone Cleaner, For HSK-32 (85.820.32)
- HAIMER Collet Wrench, For ER16 Coolant Nuts (84.650.16)
- HAIMER Collet Nut, For ER20 Series Collets (83.912.20)
- HAIMER Coolant Pipe, For HSK-A63 (85.700.63)
- HAIMER Torque Wrench Insert, ER25 Series Chucks (84.620.25)
- HAIMER Cone Cleaner, For SK40 (86.100.40)
- LYNDEX-NIKKEN Collet Rack, Holds 5C, 100TG, SK25 (RACK-5C/100TG/SK25)
- Haimer Collet Accessories