Shop All Collet Accessories
Haimer
Cone Cleaner, For SK40
Mfr # 86.100.40
Zoro # G3758697
product price: $63.39
/ea
$63.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Wiper
- For Use With SK40
- Features Cleans the Inner Cone of Machine Spindles, Tool Holders and Sleeves
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Haimer
- MFR # 86.100.40
- Zoro # G3758697
- Country of Origin Germany
- Category Collet Accessories
Details
Item | Spindle Cleaning Tool |
Type | Wiper |
For Use With | SK40 |
Features | Cleans the Inner Cone of Machine Spindles, Tool Holders and Sleeves |
Description
Spindle Cleaning Tool, Wiper, Cleans the Inner Cone of Machine Spindles, Tool Holders and Sleeves, SK40
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 1" 7/8-9 T-Slot Nut (3900-1210)
- STM 13258 Taper Bore Gauge (231276)
- EKLIND General Purpose Ball End Hex Screwdriver 7/64 in Hex (91107)
- URREA Curved tip pry bar 12" (BLC12)
- HAIMER Collet Wrench, For ER16 Coolant Nuts (84.650.16)
- HAIMER Torque Wrench Set, For ER Series Chucks (84.600.00.AK)
- HAIMER High Speed Collet Nut, ER32 Sries Collets (83.912.32.HS)
- HAIMER Cone Cleaner, For HSK-32 (85.820.32)
- HAIMER Cone Cleaner, For HSK-50 (85.820.50)
- HAIMER Coolant Pipe, For HSK-A63 (85.700.63)
- LYNDEX-NIKKEN Slim Collet Chuck, 5.0 to 4.5mm, SeriesSK6 (SK6-5)
- Haimer Collet Accessories