Shop All Collet Accessories
Haimer
Cone Cleaner, For HSK-80
Mfr # 85.820.80
Zoro # G3758855
product price: $213.99
/ea
Free Shipping & Returns
$213.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Wiper
- For Use With HSK-80
- Features Cleans the Inner Cone of Machine Spindles, Tool Holders and Sleeves
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Haimer
- MFR # 85.820.80
- Zoro # G3758855
- Country of Origin Germany
- Category Collet Accessories
Details
Item | Spindle Cleaning Tool |
Type | Wiper |
For Use With | HSK-80 |
Features | Cleans the Inner Cone of Machine Spindles, Tool Holders and Sleeves |
Description
Spindle Cleaning Tool, Wiper, Cleans the Inner Cone of Machine Spindles, Tool Holders and Sleeves, HSK-80
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EVOLUTION 12pc 2" Depth Annular HSS Mag Drill Cutter Set 7/16" To 1-1/8" (CC12SET-2)
- KIPP Adjustable Handle Size: 3 M10, Plastic Black RAL 7021, Comp: Stainless Steel (K0270.3101)
- SUPERIOR PARTS Aftermarket Piston Driver Assembly for Max NF235A-23-35 - Material S7 USA steel (SP TA81078)
- PROTO 1/2 in Drive, 27mm 6 pt Metric Socket, 6 Points (J7427M)
- HAIMER High Speed Collet Nut, ER32 Sries Collets (83.912.32.HS)
- HAIMER Collet Wrench, For ER16 Coolant Nuts (84.650.16)
- HAIMER Open-End Collet Wrench, ER16 Coolant Nuts (84.200.16)
- HAIMER Coolant Pipe, For HSK-A63 (85.700.63)
- HAIMER Collet Nut, For ER20 Series Collets (83.912.20)
- HAIMER Cone Cleaner, For HSK-50 (85.820.50)
- LYNDEX-NIKKEN Collet Chuck, CAT50,100TG, Project 5.500in (C5017-0032-6.00)
- Haimer Collet Accessories