Shop All Collet Accessories
Haimer
Cone Cleaner, For HSK-63
Mfr # 85.820.63
Zoro # G3758861
product price: $219.99
/ea
Free Shipping & Returns
$219.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Wiper
- For Use With HSK-63
- Features Cleans the Inner Cone of Machine Spindles, Tool Holders and Sleeves
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Haimer
- MFR # 85.820.63
- Zoro # G3758861
- Country of Origin Germany
- Category Collet Accessories
Details
Item | Spindle Cleaning Tool |
Type | Wiper |
For Use With | HSK-63 |
Features | Cleans the Inner Cone of Machine Spindles, Tool Holders and Sleeves |
Description
Spindle Cleaning Tool, Wiper, Cleans the Inner Cone of Machine Spindles, Tool Holders and Sleeves, HSK-63
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY I-Beam 180 Level, 48 in. (42-328)
- INNOVATIVE COMPONENTS Button Handle Lock Pin w/Ring, 1, 3/8, SS (GL6X1000B----X0)
- FREUD O-Flute Straight Bit, 1/8" dia. (71-040)
- TESA BROWN & SHARPE Dial Test Indicator, Hori, 0 to 0.060 In (74.111370)
- HAIMER Cone Cleaner, For HSK-32 (85.820.32)
- HAIMER Cone Cleaner, For HSK-50 (85.820.50)
- HAIMER Collet Nut, For ER20 Series Collets (83.912.20)
- HAIMER Torque Wrench Set, For ER Series Chucks (84.600.00.AK)
- HAIMER Collet Wrench, For ER16 Coolant Nuts (84.650.16)
- HAIMER Coolant Pipe, For HSK-A63 (85.700.63)
- TECHNIKS Collet Chuck, ER16, 35.1mm Projection (04832)
- Haimer Collet Accessories