Shop All Collet Accessories
Haimer
Cone Cleaner, For HG 03
Mfr # 82.590.03
Zoro # G3760891
product price: $213.99
/ea
Free Shipping & Returns
$213.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series HG03
- Type Wiper
- For Use With HG03
- Features Cleans the Inner Cone of Machine Spindles, Tool Holders and Sleeves
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Haimer
- MFR # 82.590.03
- Zoro # G3760891
- Country of Origin Germany
- Category Collet Accessories
Details
Item | Spindle Cleaning Tool |
Collet Series | HG03 |
Type | Wiper |
For Use With | HG03 |
Features | Cleans the Inner Cone of Machine Spindles, Tool Holders and Sleeves |
Description
Spindle Cleaning Tool, Wiper, Cleans the Inner Cone of Machine Spindles, Tool Holders and Sleeves, HG03
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT NICHOLSON 4" 4 Cut Flat Pillar File (39881N)
- MORSE Band Saw Blade, 7 ft. 9-1/2 in L, 3/8" W, 8 TPI, 0.025" Thick, Carbon Steel (ZHEBR08 -7'9-1/2)
- GRAY TOOLS Pinch Bar, 1-1/4" Width Of Cut X 1" Shank X 60" Long, Nickel Plate (C73)
- VESSEL MEGADORA Stubby Screwdriver No.920 -6x25 (920S625)
- HAIMER Cone Cleaner, For HSK-50 (85.820.50)
- HAIMER Torque Wrench Insert, ER25 Series Chucks (84.620.25)
- HAIMER Cone Cleaner, For HSK-32 (85.820.32)
- HAIMER Cone Cleaner, For SK40 (86.100.40)
- HAIMER Torque Wrench Set, For ER Series Chucks (84.600.00.AK)
- HAIMER Coolant Pipe, For HSK-A63 (85.700.63)
- TECHNIKS Collet Nut, DNA16, Clamping (27116)
- Haimer Collet Accessories