Shop All Collets
Haimer
Collet Set, 2 to 16mm, ER32, 19 Pieces
Mfr # 81.320.00
Zoro # G3766710
Free Shipping & Returns
$868.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series ER32
- Size/Range 0.141" to 0.381"
- Number of Pieces 19
- Min. Size 2.00mm
- Collet Type ER32
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Size/Range | 0.141" to 0.381" |
Min. Size | 2.00mm |
Max. Size | 16.00mm |
Details
Item | Collet Set |
Collet Series | ER32 |
Number of Pieces | 19 |
Collet Type | ER32 |
Description
Collet Set, ER32, Max. Size 16.00mm, Collet Type ER32
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-TOOL INTERNATIONAL Needle Scaler Attachment (KTI83090)
- KODIAK CUTTING TOOLS 5/16-18 Standard Hand Tap Fractional (5503069)
- JONARD TOOLS Wire Wrapping Sleeve, 22 to 24 AWG (P-DF224)
- POSI LOCK Jaw Puller, 12 t, 2 Jaw (TJ-1)
- HAIMER Precision Collet, 1/2 in., ER40 (81.400.1/2Z)
- HAIMER Precision Collet, 1/8 in., ER20 (81.200.1/8Z)
- HAIMER Precision Collet, 1/2 in., ER32 (81.320.1/2Z)
- HAIMER Precision Collet, 13 to 14mm, ER32 (81.320.14)
- HAIMER Precision Collet, 1 in., ER40 (81.400.1Z)
- TECHNIKS Tapping Collet, Size 1 Rigid Tap, 0.194in (19/11-4048)
- HARDINGE ERNC40 14MM COLLET TOOL HOLDER (2141-00-17-140000)
- Haimer Collets, Chucks & Accessories