Shop All Collets
Haimer
Collet Set, 2 to 16mm, ER32, 15 Pieces
Mfr # 81.320.001
Zoro # G3766729
product price: $990.99
/ea
Free Shipping & Returns
$990.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series ER32
- Number of Pieces 15
- Size/Range 2.0mm to 16.0mm
- Includes Wooden Collet Tray
- Min. Size 2.00mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size/Range | 2.0mm to 16.0mm |
Min. Size | 2.00mm |
Max. Size | 16.00mm |
Details
Item | Collet Set |
Collet Series | ER32 |
Number of Pieces | 15 |
Includes | Wooden Collet Tray |
Collet Type | ER32 |
Description
Collet Set, ER32, Max. Size 16.00mm, Collet Type ER32
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO PNEUMATIC Air Hammer, 3 in Stroke L, 1,725 bpm (CP4284)
- KLEIN TOOLS Black Leather 1 Pockets, 5111 (5111)
- CHANNELLOCK Adj. Wrench, 24", 2-7/16" Cap., Chrome (824)
- MITUTOYO Thck Gage, Quick Mini, I/M 0-.5 In, 0005 In, NO (700-118-30)
- HAIMER Precision Collet, 13 to 14mm, ER32 (81.320.14)
- HAIMER Precision Collet, 1/2 in., ER40 (81.400.1/2Z)
- HAIMER Precision Collet, 1/8 in., ER20 (81.200.1/8Z)
- HAIMER Precision Collet, 1 in., ER40 (81.400.1Z)
- HAIMER Precision Collet, 1/2 in., ER32 (81.320.1/2Z)
- LYNDEX-NIKKEN Collet, ER16, 6.5mm (E16-255)
- TECHNIKS Spring Collet, TG100, 11/64 in. (04010-11/64)
- Haimer Collets, Chucks & Accessories