Shop All Collets
Haimer
Collet Set, 2 to 12mm, ER25, 12 Pieces
Mfr # 81.250.001
Zoro # G3767508
Free Shipping & Returns
$840.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series ER25
- Size/Range 0.141" to 0.381"
- Includes Wooden Collet Tray
- Number of Pieces 12
- Max. Size 12.00mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Size/Range | 0.141" to 0.381" |
Max. Size | 12.00mm |
Min. Size | 2.00mm |
Details
Item | Collet Set |
Collet Series | ER25 |
Includes | Wooden Collet Tray |
Number of Pieces | 12 |
Collet Type | ER25 |
Description
Collet Set, ER25, Max. Size 12.00mm, Collet Type ER25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC 14 PC 1/2" DR STD LENGTH FRACTIONAL UNIVERSAL SET (1314U)
- WIHA Ratchet End Sleeve Crimper (43612)
- STAHLWILLE TOOLS Open ended insert tool Size 1 " Size of mount 14x18 mm (58614048)
- APEX TOOL GROUP Bit 1/4 Hex Drv Power No6 To (49-TX-06)
- HAIMER Precision Collet, 1 in., ER40 (81.400.1Z)
- HAIMER Precision Collet, 13 to 14mm, ER32 (81.320.14)
- HAIMER Precision Collet, 1/2 in., ER40 (81.400.1/2Z)
- HAIMER Precision Collet, 1/8 in., ER20 (81.200.1/8Z)
- HAIMER Precision Collet, 1/2 in., ER32 (81.320.1/2Z)
- TECHNIKS Spring Collet, TG150, 1/2 in. (04011-1/2)
- YG-1 TOOL CO Er20 Collet (200102)
- Haimer Collets, Chucks & Accessories