Shop All Collets
Haimer
Collet Set, 2 to 12mm, ER20, 12 Pieces
Mfr # 81.200.00
Zoro # G3767815
product price: $473.99
/ea
Free Shipping & Returns
$473.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series ER20
- Number of Pieces 12
- Size/Range 2.0mm to 12.0mm
- Min. Size 2.00mm
- Max. Size 12.00mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size/Range | 2.0mm to 12.0mm |
Min. Size | 2.00mm |
Max. Size | 12.00mm |
Details
Item | Collet Set |
Collet Series | ER20 |
Number of Pieces | 12 |
Collet Type | ER20 |
Description
Collet Set, ER20, Max. Size 12.00mm, Collet Type ER20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKIL Gold Oxide Drill Set 21 pcs (98021)
- HHIP Coolant Hose Assembly On Magnetic Base (8401-0048)
- STANLEY Mill File, American, Rectangular, 12 In. L (22-173)
- HHIP 1/4-20NC H3 3 Flute High Speed Steel Spiral Flute Bottom Tap (1011-8613)
- HAIMER Precision Collet, 1/2 in., ER40 (81.400.1/2Z)
- HAIMER Precision Collet, 1/8 in., ER20 (81.200.1/8Z)
- HAIMER Precision Collet, 13 to 14mm, ER32 (81.320.14)
- HAIMER Precision Collet, 1 in., ER40 (81.400.1Z)
- HAIMER Precision Collet, 1/2 in., ER32 (81.320.1/2Z)
- LYNDEX-NIKKEN Collet, 5C, 5mm (520-005)
- HHIP 1/2" Brown & Sharpe #7 Taper Round Collet (3900-0977)
- Haimer Collets