Shop All Collets
Haimer
Collet Set, 2 to 10mm, ER16, 10 Pieces
Mfr # 81.160.001
Zoro # G3768250
product price: $609.99
/ea
Free Shipping & Returns
$609.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series ER16
- Includes Wooden Collet Tray
- Size/Range 2.0mm to 10.0mm
- Number of Pieces 10
- Min. Size 2.00mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size/Range | 2.0mm to 10.0mm |
Min. Size | 2.00mm |
Max. Size | 10.00mm |
Details
Item | Collet Set |
Collet Series | ER16 |
Includes | Wooden Collet Tray |
Number of Pieces | 10 |
Collet Type | ER16 |
Description
Collet Set, ER16, Max. Size 10.00mm, Collet Type ER16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLWAY 3" B-Series Bent HD Scraper w/Pole Socket Hammer End & Soft Grip (BS3)
- TY-FLOT Rubber Neck Lanyard, Retention Slider, Blk (NL24RSBK)
- APEX TOOL GROUP Torsion Bit, Metric, 7/16", Hex, 4mm, 7/8" (SZ-7-4MM)
- KIPP Indexing Plunger, Size: 0, D1= 5/16-24, D=4, Style B, Non-Lockout W. Locknut, SS Not Hardened (K0630.212004AK)
- HAIMER Precision Collet, 13 to 14mm, ER32 (81.320.14)
- HAIMER Precision Collet, 1/2 in., ER40 (81.400.1/2Z)
- HAIMER Precision Collet, 1/2 in., ER32 (81.320.1/2Z)
- HAIMER Precision Collet, 1/8 in., ER20 (81.200.1/8Z)
- HAIMER Precision Collet, 1 in., ER40 (81.400.1Z)
- HOLEX ER-16 Collet, 5/16 inch (308920 5/16)
- GS TOOLING ER16 5pc Tap Collet Set (337986)
- Haimer Collets