Shop All Collet Accessories
Haimer
Collet Nut, For ER32 Series Collets
Mfr # 83.914.32
Zoro # G3760639
product price: $106.99
/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series ER32
- Type Mini
- For Use With ER Collets, High Precision Collet Chucks
- For Collet Series ER32
- Thread Pitch 1.50mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Haimer
- MFR # 83.914.32
- Zoro # G3760639
- Country of Origin Germany
- Category Collet Accessories
Dimensions
Thread Size | M42 |
Details
Item | Collet Nut |
Collet Series | ER32 |
Type | Mini |
For Use With | ER Collets, High Precision Collet Chucks |
For Collet Series | ER32 |
Thread Pitch | 1.50mm |
Features | Highest Runout Accuracy, No Wear and High Clamping Force Due to Special Slide Coating, Reduced Noise, Small Vibrations Due to Pre-Balancing |
Description
Collet Nut, Thread Size M42, ER32, Mini, Highest Runout Accuracy, No Wear and High Clamping Force Due to Special Slide Coating, Reduced Noise, Small Vibrations Due to Pre-Balancing, 1.50mm, ER Collets, High Precision Collet Chucks
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNAMIC Tools 10" Half Round Hand File, Bastard Cut (D094102)
- PROTO Retaining Ring Pliers, 0.070 In Tip, 0 Deg (J385)
- M.A. FORD Cyclone Xd 3X Solid Double Margin Drill, #30 (CXDSS1285AP)
- MORSE Circular Saw Blade, Series: Metal Devil, 12 in dia, 0.079 in Thickness, 1 in Arbor, TCG Teeth, 80 Te (CSM1280NAC)
- HAIMER Cone Cleaner, For HSK-32 (85.820.32)
- HAIMER Torque Wrench Insert, ER25 Series Chucks (84.620.25)
- HAIMER Collet Wrench, For ER16 Coolant Nuts (84.650.16)
- HAIMER Collet Nut, For ER20 Series Collets (83.912.20)
- HAIMER Cone Cleaner, For SK40 (86.100.40)
- HAIMER Coolant Pipe, For HSK-A63 (85.700.63)
- EPPINGER M8 Coolant Assembly M8x1 thread size (0.000.377)
- Haimer Collet Accessories