Shop All Collet Accessories
Haimer
Collet Nut, For ER32 Series Collets
Mfr # 83.912.32
Zoro # G3760718
product price: $72.55
/ea
$72.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series ER32
- Type Mini
- For Use With ER Collets
- Thread Size M40
- Features Highest Runout Accuracy, No Wear and High Clamping Force Due to Special Slide Coating, Small Vibrations Due to Pre-Balancing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Haimer
- MFR # 83.912.32
- Zoro # G3760718
- Country of Origin Germany
- Category Collet Accessories
Dimensions
Thread Size | M40 |
Details
Item | Collet Nut |
Collet Series | ER32 |
Type | Mini |
For Use With | ER Collets |
Features | Highest Runout Accuracy, No Wear and High Clamping Force Due to Special Slide Coating, Small Vibrations Due to Pre-Balancing |
For Collet Series | ER32 |
Thread Pitch | 1.50mm |
Description
Collet Nut, Thread Size M40, ER32, Mini, Highest Runout Accuracy, No Wear and High Clamping Force Due to Special Slide Coating, Small Vibrations Due to Pre-Balancing, 1.50mm, ER Collets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 3/8" x 8" x 10" SDS+ Hammer Bit (DW5429)
- CRESCENT H.K. PORTER Compact Bolt Cutter with Center Cut Blades and Plastic Dipped Handles (0890MC)
- SK PROFESSIONAL TOOLS 1/2 in Drive Flex Impact Socket Standard Socket, black oxide (34364)
- HOMAX Ceiling Texture Scraper (6104)
- HAIMER Cone Cleaner, For HSK-50 (85.820.50)
- HAIMER Cone Cleaner, For HSK-32 (85.820.32)
- HAIMER Collet Wrench, For ER16 Coolant Nuts (84.650.16)
- HAIMER Coolant Pipe, For HSK-A63 (85.700.63)
- HAIMER Torque Wrench Insert, ER25 Series Chucks (84.620.25)
- HAIMER Collet Nut, For ER20 Series Collets (83.912.20)
- LYNDEX-NIKKEN Slm Collet Chuck, 3.0 to 2.80mm, Serie SK6 (SK6-3)
- Haimer Collet Accessories